Zoro Homepage

Refrigerator, 79-3/4" H, 47 cu. ft., 7A

  • Mfr # PH-ABT-HC-S47G

  • Zoro # G5418126


product price: $5,333.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
4 1/2 ft
Includes
Magnetic Door Gasket
Overall Height
6 3/4 ft
Overall Depth
33 1/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-ABT-HC-S47G
Zoro #
G5418126
UPC #
-
Country of Origin
China

Dimensions

Overall Width
4 1/2 ft
Overall Height
6 3/4 ft
Overall Depth
33 1/4 in
Cord Length
7 ft
Depth
33-1/4"
Width
54"
Height
79-3/4"
Refrigerator Interior Width
4 ft
Probe Port Size
3/8 in
Refrigerator Interior Depth
23 in
Refrigerator Interior Height
4 3/8 ft

Details

Item
Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Sliding Glass
Features
Microprocessor Temperature Controller
Total Capacity
47 cu ft
Number of Doors
2
Refrigerator Capacity
47 cu ft
Control Type
Microprocessor
Number of Shelves
8
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Application
Pharmacy
Laboratory Refrigerator/Freezer Item
Refrigerator
Application - Laboratory Refrigerator/Freezer
Pharmacy
Amps
7
Door Hinge
Sliding
Hz
60
Type
Select Pharmacy Door
Refrigerator Capacity (Cu.-Ft.)
47 cu ft
Agency Compliance
c-UL, UL
Refrigerator Temperature Range (F)
36 Degrees to 46 Degrees
Door Material
Glass
Defrost
Cycle
Refrigerator Temperature Range (C)
2 Degrees to 8 Degrees
Current
4.5 A
Alarm Type
Temperature
Compressor Speed
3,500 RPM
Plug Type
NEMA 5-15
Caster Configuration
Swivel
Temperature Accuracy Tolerance
+/-1 Degrees C
Refrigerator Temperature - Minimum
2 Degrees C
Refrigerator Temperature - Maximum
7 Degrees C
Includes Alarm
Yes
Product Type
Lab Refrigerator
Temperature Display
Yes
Weight
458 lb
Door Lock Type
Keyed Lock
Door Exterior Material
Powder Coated Steel
Defrost Method
Cycle
Interior Lighting Type
LED
Alarm Indicator Type
Audio and Visual
Refrigerator/Freezer Type
Refrigerator
Shelf Adjustability
Adjustable
Standards
ETL
Includes Probe Port
Yes
Door Insulation Material
HDU
Condenser Type
Hermetic
Refrigerant Type
R-290
Frequency
60 Hz
Interior Material
Steel

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 47 cu ft, Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees , Overall Depth 33 1/4 in, Overall Height 6 3/4 ft, Overall Width 4 1/2 ft, Defrost Cycle, Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees , Amps 7, Hz 60, Voltage 115V, Color White, Door Hinge Sliding, Door Type Sliding Glass, Door Material Glass, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.