Zoro Homepage

Refrigerator, 79-3/4" H, 49 cu. ft., 7A

  • Mfr # PH-ABT-HC-S49G

  • Zoro # G5418117


product price: $5,380.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
4 1/2 ft
Includes
Magnetic Door Gasket
Overall Height
6 3/4 ft
Overall Depth
34 3/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-ABT-HC-S49G
Zoro #
G5418117
UPC #
-
Country of Origin
China

Dimensions

Overall Width
4 1/2 ft
Overall Height
6 3/4 ft
Overall Depth
34 3/4 in
Depth
34-3/4"
Width
54"
Cord Length
7 ft
Height
79-3/4"
Refrigerator Interior Depth
24 5/8 in
Refrigerator Interior Height
4 3/8 ft
Probe Port Size
3/8 in
Refrigerator Interior Width
4 ft

Details

Item
Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Glass
Features
Microprocessor Temperature Controller
Total Capacity
49 cu ft
Number of Doors
2
Refrigerator Capacity
49 cu ft
Control Type
Microprocessor
Number of Shelves
8
Refrigerator Capacity (Cu.-Ft.)
49 cu ft
Amps
7
Door Material
Glass
Laboratory Refrigerator/Freezer Item
Refrigerator
Refrigerator Temperature Range (C)
2 Degrees to 8 Degrees
Type
Select Pharmacy Door
Agency Compliance
ETL, UL
Door Hinge
Left and Right
Freezer Temperature Range (C)
-50 Degrees to -86 Degrees
Defrost
Cycle
Hz
60
Refrigerator Temperature Range (F)
36 Degrees to 46 Degrees
Application
Pharmacy
Application - Laboratory Refrigerator/Freezer
Pharmacy
Refrigerator Temperature - Minimum
2 Degrees C
Interior Lighting Type
LED
Weight
488 lb
Refrigerant Type
R-290
Interior Material
Steel
Caster Configuration
Swivel
Door Exterior Material
Powder Coated Steel
Defrost Method
Cycle
Includes Alarm
Yes
Alarm Type
Temperature
Door Insulation Material
HDU
Product Type
Lab Refrigerator
Alarm Indicator Type
Audio and Visual
Plug Type
NEMA 5-15
Standards
ETL
Refrigerator/Freezer Type
Refrigerator
Compressor Speed
3,500 RPM
Refrigerator Temperature - Maximum
7 Degrees C
Shelf Adjustability
Adjustable
Frequency
60 Hz
Temperature Accuracy Tolerance
+/-1 Degrees C
Includes Probe Port
Yes
Temperature Display
Yes
Condenser Type
Hermetic
Door Lock Type
Keyed Lock
Current
4.5 A

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 49 cu ft, Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees , Overall Depth 34 3/4 in, Overall Height 6 3/4 ft, Overall Width 4 1/2 ft, Defrost Cycle, Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees , Amps 7, Hz 60, Voltage 115V, Color White, Door Hinge Left and Right, Door Type Swing Glass, Door Material Glass, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.