Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator, 79-3/4" H, 69 cu. ft., 10A

  • Mfr # PH-ABT-HC-S69G

  • Zoro # G5418099


product price: $6,572.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
6 3/4 ft
Includes
Magnetic Door Gasket
Overall Height
6 3/4 ft
Overall Depth
33 1/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-ABT-HC-S69G
Zoro #
G5418099
UPC #
-
Country of Origin
China

Dimensions

Overall Width
6 3/4 ft
Overall Height
6 3/4 ft
Overall Depth
33 1/4 in
Height
79-3/4"
Depth
33-1/4"
Cord Length
7 ft
Width
81"
Refrigerator Interior Height
4 3/8 ft
Refrigerator Interior Width
6 1/4 ft
Probe Port Size
3/8 in
Refrigerator Interior Depth
24 in

Details

Item
Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Sliding Glass
Features
Microprocessor Temperature Controller
Total Capacity
69 cu ft
Number of Doors
3
Refrigerator Capacity
69 cu ft
Control Type
Microprocessor
Number of Shelves
12
Refrigerator Temperature Range (F)
36 Degrees to 46 Degrees
Hz
60
Defrost
Cycle
Laboratory Refrigerator/Freezer Item
Refrigerator
Type
Select Pharmacy Door
Freezer Temperature Range (C)
-50 Degrees to -86 Degrees
Door Hinge
Sliding
Application - Laboratory Refrigerator/Freezer
Pharmacy
Refrigerator Temperature Range (C)
2 Degrees to 8 Degrees
Application
Pharmacy
Agency Compliance
c-UL, UL
Door Material
Glass
Refrigerator Capacity (Cu.-Ft.)
69 cu ft
Amps
10
Frequency
60 Hz
Compressor Speed
3,500 RPM
Refrigerator Temperature - Maximum
7 Degrees C
Condenser Type
Hermetic
Temperature Accuracy Tolerance
+/-1 Degrees C
Product Type
Lab Refrigerator
Current
7.5 A
Shelf Adjustability
Adjustable
Refrigerator Temperature - Minimum
2 Degrees C
Interior Material
Steel
Alarm Indicator Type
Audio and Visual
Door Exterior Material
Powder Coated Steel
Door Insulation Material
HDU
Refrigerant Type
R-290
Plug Type
NEMA 5-15
Standards
ETL
Includes Alarm
Yes
Alarm Type
Temperature
Temperature Display
Yes
Weight
688 lb
Defrost Method
Cycle
Refrigerator/Freezer Type
Refrigerator
Door Lock Type
Keyed Lock
Includes Probe Port
Yes
Interior Lighting Type
LED
Caster Configuration
Swivel

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 69 cu ft, Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees , Overall Depth 33 1/4 in, Overall Height 6 3/4 ft, Overall Width 6 3/4 ft, Defrost Cycle, Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees , Amps 10, Hz 60, Voltage 115V, Color White, Door Hinge Sliding, Door Type Sliding Glass, Door Material Glass, Number of Doors 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.