Refrigerator ABS Half Basket
Mfr # ABT-BSKT-LG-FRZ04
Zoro # G311221238
product price: $108.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
Key Features
Overall Length
20 in
Product Type
Refrigerator Half Basket
Overall Width
20 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABT-BSKT-LG-FRZ04
Zoro #
G311221238
UPC #
-
Country of Origin
China
Dimensions
Overall Length
20 in
Overall Width
20 in
Details
Item
Refrigerator Half Basket
Product Type
Refrigerator Half Basket
Material
Steel
Description
Refrigerator Half Basket, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.