Zoro Homepage

Refrigerator ABS Half Basket

  • Mfr # ABT-BSKT-SM-FRZ04

  • Zoro # G111221230


product price: $108.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Material
Steel
Overall Width
18 in
Product Type
Refrigerator Half Basket
Overall Length
18 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-BSKT-SM-FRZ04
Zoro #
G111221230
UPC #
-
Country of Origin
China

Dimensions

Overall Width
18 in
Overall Length
18 1/2 in

Details

Item
Refrigerator Half Basket
Material
Steel
Product Type
Refrigerator Half Basket

Description

Refrigerator Half Basket, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.