Zoro Homepage

Refrigerator and Freezer, 12.2 cu. Ft.

  • Mfr # PH-ABT-HC-RFC12G

  • Zoro # G5418537


product price: $4,555.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Overall Width
23 5/8 in
Includes
Leveling Legs, Magnetic Door Gasket
Overall Height
6 3/4 ft
Overall Depth
26 1/2 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-ABT-HC-RFC12G
Zoro #
G5418537
UPC #
-
Country of Origin
China

Dimensions

Overall Width
23 5/8 in
Overall Height
6 3/4 ft
Overall Depth
26 1/2 in
Height
80-1/4"
Cord Length
6 ft
Width
23-3/4"
Depth
26-1/2"
Freezer Interior Depth
16 in
Freezer Interior Height
13 7/8 in
Refrigerator Interior Depth
18 3/8 in
Freezer Interior Width
17 3/4 in
Probe Port Size
3/8 in
Refrigerator Interior Height
4 1/2 ft
Refrigerator Interior Width
19 7/8 in

Details

Item
Refrigerator and Freezer
Includes
Leveling Legs, Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Glass, Swing Solid
Features
(2) Freestanding Thermometers with 3 yr Certificate of Calibration, Microprocessor Temperature Controller
Total Capacity
12 cu ft
Number of Doors
2
Freezer Capacity
1.7 cu ft
Refrigerator Capacity
10.5 cu ft
Control Type
Microprocessor
Number of Shelves
6
Refrigerator Capacity (Cu.-Ft.)
10.5 cu ft
Defrost
Cycle/Manual
Application - Laboratory Refrigerator/Freezer
Pharmacy
Amps
1/2.3
Refrigerator Temperature Range (F)
36 Degrees to 46 Degrees
Refrigerator Temperature Range (C)
2 Degrees to 8 Degrees
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Door Material
Glass, Solid
Agency Compliance
c-UL, UL
Door Hinge
Right
Freezer Capacity (Cu.-Ft.)
1.7 cu ft
Application
Pharmacy
Laboratory Refrigerator/Freezer Item
Refrigerator with Freezer
Freezer Temperature Range (F)
-13 Degrees to 5 Degrees
Hz
60
Type
Select Pharmacy Combo
Refrigerator Temperature - Minimum
2 Degrees C
Plug Type
NEMA 5-15
Freezer Temperature - Minimum
-25 Degrees C
Alarm Type
Temperature
Standards
UL/CUL
Temperature Display
Yes
Temperature Accuracy Tolerance
+/-1 Degrees C
Alarm Indicator Type
Audio and Visual
Current
1 A, 2.3 A
Condenser Type
Hermetic
Defrost Method
Cycle/Manual
Includes Probe Port
Yes
Weight
246 lb
Includes Alarm
Yes
Shelf Adjustability
Adjustable
Refrigerant Type
R-600a
Freezer Temperature - Maximum
-15 Degrees C
Product Type
Lab Refrigerator/Freezer
Refrigerator/Freezer Type
Refrigerator with Freezer
Compressor Speed
3,500 RPM
Door Lock Type
Keyed Lock
Refrigerator Temperature - Maximum
7 Degrees C
Frequency
60 Hz

Description

Refrigerator and Freezer, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 10.5 cu ft, Freezer Capacity (Cu.-Ft.) 1.7 cu ft, Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees , Freezer Temperature Range (C) -15 Degrees to -25 Degrees , Overall Depth 26 1/2 in, Overall Height 6 3/4 ft, Overall Width 23 5/8 in, Defrost Cycle/Manual, Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.