Zoro Homepage

Refrigerator and Freezer, 6.9 cu. ft.

  • Mfr # ABT-HC-RFC7A

  • Zoro # G5418920


product price: $3,139.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Overall Width
23 3/4 in
Includes
Leveling Legs, Magnetic Door Gasket
Overall Height
4 3/8 ft
Overall Depth
24 1/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-RFC7A
Zoro #
G5418920
UPC #
-
Country of Origin
China

Dimensions

Overall Width
23 3/4 in
Overall Height
4 3/8 ft
Overall Depth
24 1/4 in
Cord Length
6 ft
Width
23-3/4"
Depth
24-1/4"
Height
53-1/8"
Refrigerator Interior Depth
16 in
Refrigerator Interior Height
26 3/4 in
Refrigerator Interior Width
19 7/8 in
Freezer Interior Height
13 7/8 in
Freezer Interior Depth
9 1/8 in
Freezer Interior Width
18 in
Probe Port Size
3/8 in

Details

Item
Refrigerator and Freezer
Includes
Leveling Legs, Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing
Features
Microprocessor Temperature Controller
Total Capacity
7 cu ft
Number of Doors
2
Freezer Capacity
1.3 cu ft
Refrigerator Capacity
5.2 cu ft
Control Type
Microprocessor
Number of Shelves
5
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Refrigerator Capacity (Cu.-Ft.)
5.2 cu ft
Laboratory Refrigerator/Freezer Item
Refrigerator with Freezer
Door Hinge
Right
Agency Compliance
c-UL, UL
Freezer Capacity (Cu.-Ft.)
1.3 cu ft
Freezer Temperature Range (F)
-13 Degrees to 5 Degrees
Application - Laboratory Refrigerator/Freezer
High Performance
Hz
60
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Type
Select Pharmacy Combo
Application
High Performance
Door Material
Glass, Solid
Defrost
Automatic
Amps
1.3/1
Includes Alarm
Yes
Alarm Indicator Type
Audio and Visual
Standards
UL/CUL
Temperature Display
Yes
Current
1 A, 1.3 A
Freezer Temperature - Maximum
-15 Degrees C
Refrigerator/Freezer Type
Refrigerator with Freezer
Shelf Adjustability
Adjustable
Includes Probe Port
Yes
Door Lock Type
Keyed Lock
Freezer Temperature - Minimum
-25 Degrees C
Plug Type
NEMA 5-15
Temperature Accuracy Tolerance
+/-1 Degrees C
Refrigerant Type
R-600a
Compressor Speed
3,500 RPM
Defrost Method
Automatic/Cycle
Refrigerator Temperature - Minimum
1 Degrees C
Frequency
60 Hz
Weight
135 lb
Condenser Type
Hermetic
Alarm Type
Temperature
Product Type
Lab Refrigerator/Freezer
Refrigerator Temperature - Maximum
10 Degrees C

Description

Refrigerator and Freezer, Application - Laboratory Refrigerator/Freezer High Performance, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 5.2 cu ft, Freezer Capacity (Cu.-Ft.) 1.3 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Freezer Temperature Range (C) -15 Degrees to -25 Degrees , Overall Depth 24 1/4 in, Overall Height 4 3/8 ft, Overall Width 23 3/4 in, Defrost Automatic, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.