Zoro Homepage

Refrigerator and Freezer, 6.9 cu. ft.

  • Mfr # PH-ABT-HC-RFC7A

  • Zoro # G5418421


product price: $3,262.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Overall Width
23 3/4 in
Includes
Leveling Legs, Magnetic Door Gasket
Overall Height
4 3/8 ft
Overall Depth
24 1/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-ABT-HC-RFC7A
Zoro #
G5418421
UPC #
-
Country of Origin
China

Dimensions

Overall Width
23 3/4 in
Overall Height
4 3/8 ft
Overall Depth
24 1/4 in
Width
23-3/4"
Depth
24-1/4"
Cord Length
6 ft
Height
53-1/8"
Freezer Interior Depth
9 1/8 in
Probe Port Size
3/8 in
Freezer Interior Width
18 in
Refrigerator Interior Height
26 3/4 in
Freezer Interior Height
13 7/8 in
Refrigerator Interior Width
19 7/8 in
Refrigerator Interior Depth
16 in

Description

Refrigerator and Freezer, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 5.2 cu ft, Freezer Capacity (Cu.-Ft.) 1.3 cu ft, Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees , Freezer Temperature Range (C) -15 Degrees to -25 Degrees , Overall Depth 24 1/4 in, Overall Height 4 3/8 ft, Overall Width 23 3/4 in, Defrost Automatic, Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.