Zoro Homepage

Refrigerator and Freezer, 8.8 cu. ft.

  • Mfr # ABT-HC-RFC9SS-LH

  • Zoro # G5418948


product price: $3,806.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
23 3/4 in
Includes
Leveling Legs, Magnetic Door Gasket
Overall Height
5 5/8 ft
Overall Depth
24 1/2 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-RFC9SS-LH
Zoro #
G5418948
UPC #
-
Country of Origin
China

Dimensions

Overall Width
23 3/4 in
Overall Height
5 5/8 ft
Overall Depth
24 1/2 in
Cord Length
6 ft
Depth
24-1/2"
Height
66-3/4"
Width
23-3/4"
Freezer Interior Depth
17 1/4 in
Refrigerator Interior Width
19 1/4 in
Refrigerator Interior Height
24 1/2 in
Probe Port Size
3/8 in
Refrigerator Interior Depth
17 1/2 in
Freezer Interior Width
19 in
Freezer Interior Height
24 in

Details

Item
Refrigerator and Freezer
Includes
Leveling Legs, Magnetic Door Gasket
Voltage
115V
Color
Silver
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Features
Microprocessor Temperature Controller
Total Capacity
9 cu ft
Number of Doors
2
Freezer Capacity
4.2 cu ft
Refrigerator Capacity
4.6 cu ft
Control Type
Microprocessor
Number of Shelves
5
Type
Select Pharmacy Combo
Application
High Performance
Refrigerator Capacity (Cu.-Ft.)
4.5 cu ft
Freezer Temperature Range (F)
-13 Degrees to 5 Degrees
Hz
60
Defrost
Cycle/Manual
Laboratory Refrigerator/Freezer Item
Refrigerator with Freezer
Agency Compliance
c-UL, UL
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Door Hinge
Left
Amps
1.74/1.5
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Freezer Capacity (Cu.-Ft.)
4.2 cu ft
Application - Laboratory Refrigerator/Freezer
High Performance
Door Material
Stainless Steel
Refrigerant Type
R-600a
Defrost Method
Cycle/Manual
Alarm Type
Temperature
Frequency
60 Hz
Door Exterior Material
Stainless Steel
Product Type
Lab Refrigerator/Freezer
Refrigerator Temperature - Minimum
1 Degrees C
Alarm Indicator Type
Audio and Visual
Temperature Accuracy Tolerance
+/-1 Degrees C
Freezer Temperature - Maximum
-15 Degrees C
Compressor Speed
3,500 RPM
Includes Alarm
Yes
Freezer Temperature - Minimum
-25 Degrees C
Refrigerator Temperature - Maximum
10 Degrees C
Door Lock Type
Keyed Lock
Temperature Display
Yes
Shelf Adjustability
Adjustable
Condenser Type
Hermetic
Interior Lighting Type
LED
Plug Type
NEMA 5-15
Weight
200 lb
Current
1.5 A, 1.74 A
Includes Probe Port
Yes
Refrigerator/Freezer Type
Refrigerator with Freezer
Standards
UL/CUL

Description

Refrigerator and Freezer, Application - Laboratory Refrigerator/Freezer High Performance, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 4.5 cu ft, Freezer Capacity (Cu.-Ft.) 4.2 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Freezer Temperature Range (C) -15 Degrees to -25 Degrees , Overall Depth 24 1/2 in, Overall Height 5 5/8 ft, Overall Width 23 3/4 in, Defrost Cycle/Manual, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.