Zoro Homepage

Refrigerator and Freezer, Two Solid

  • Mfr # ABT-HC-RFC12

  • Zoro # G5419027


product price: $4,156.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Overall Width
23 5/8 in
Includes
Leveling Legs, Magnetic Door Gasket
Overall Height
6 3/4 ft
Overall Depth
26 1/2 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-RFC12
Zoro #
G5419027
UPC #
-
Country of Origin
China

Dimensions

Overall Width
23 5/8 in
Overall Height
6 3/4 ft
Overall Depth
26 1/2 in
Depth
26-1/2"
Cord Length
6 ft
Width
23-3/4"
Height
80-1/4"
Freezer Interior Height
13 7/8 in
Refrigerator Interior Width
19 7/8 in
Freezer Interior Depth
16 in
Refrigerator Interior Depth
18 3/8 in
Refrigerator Interior Height
4 1/2 ft
Probe Port Size
3/8 in
Freezer Interior Width
17 3/4 in

Description

Refrigerator and Freezer, Application - Laboratory Refrigerator/Freezer High Performance, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 10.5 cu ft, Freezer Capacity (Cu.-Ft.) 1.7 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Freezer Temperature Range (C) -15 Degrees to -25 Degrees , Overall Depth 26 1/2 in, Overall Height 6 3/4 ft, Overall Width 23 5/8 in, Defrost Cycle/Manual, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.