Zoro Homepage

Refrigerator, Explosion Proof Application

  • Mfr # ABT-HC-ERP-20

  • Zoro # G502485777


product price: $5,124.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Width
30 3/4 in
Includes
Leveling Legs, Magnetic Door Gasket
Overall Height
6 1/4 ft
Overall Depth
29 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-ERP-20
Zoro #
G502485777
UPC #
-
Country of Origin
China

Dimensions

Overall Width
30 3/4 in
Overall Height
6 1/4 ft
Overall Depth
29 in
Refrigerator Interior Depth
20 3/4 in
Refrigerator Interior Width
24 3/4 in
Refrigerator Interior Height
5 3/8 ft

Details

Item
Refrigerator
Includes
Leveling Legs, Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Features
Magnetic Door Gasket for Positive Seal, Utilizes Atex and Non-Sparking Components for Safety
Total Capacity
20 cu ft
Number of Doors
1
Refrigerator Capacity
20 cu ft
Control Type
Microprocessor
Number of Shelves
5
Application - Laboratory Refrigerator/Freezer
Explosion Proof
Defrost
Cycle
Agency Compliance
ETL, NFPA, OSHA
Refrigerator Temperature Range (F)
33.8 Degrees to 50 Degrees
Hz
60
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Application
Explosion Proof
Door Material
Solid
Door Hinge
Right
Laboratory Refrigerator/Freezer Item
Refrigerator
Amps
3
Refrigerator Capacity (Cu.-Ft.)
20 cu ft
Product Type
Lab Refrigerator
Frequency
60 Hz
Temperature Display
Yes
Door Lock Type
Keyed Lock
Door Insulation Material
HDU
Condenser Type
Hermetic
Alarm Type
Temperature
Alarm Indicator Type
Audio and Visual
Door Exterior Material
Powder Coated Steel
Refrigerator Temperature - Maximum
10 Degrees C
Temperature Accuracy Tolerance
+/-1 Degrees C
Defrost Method
Manual
Refrigerant Type
R-600a
Includes Alarm
Yes
Standards
ETL
Shelf Adjustability
Adjustable
Current
2.5 A
Refrigerator Temperature - Minimum
1 Degrees C
Weight
235 lb
Refrigerator/Freezer Type
Refrigerator
Compressor Speed
3,500 RPM

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Explosion Proof, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 20 cu ft, Freezer Capacity (Cu.-Ft.) Not Applicable, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Overall Depth 29 in, Overall Height 6 1/4 ft, Overall Width 30 3/4 in, Defrost Cycle, Refrigerator Temperature Range (F) 33.8 Degrees to 50 Degrees , Amps 3, Hz 60, Voltage 115V, Color White, Door Hinge Right

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.