Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator, For Flammable Liquid

  • Mfr # ABT-HC-FRP-17

  • Zoro # G202203633


product price: $3,831.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
30 3/4 in
Includes
Leveling Legs, Magnetic Door Gasket
Overall Height
5 5/8 ft
Overall Depth
28 5/8 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-FRP-17
Zoro #
G202203633
UPC #
-
Country of Origin
China

Dimensions

Overall Width
30 3/4 in
Overall Height
5 5/8 ft
Overall Depth
28 5/8 in
Refrigerator Interior Height
4 7/8 ft
Refrigerator Interior Depth
20 7/8 in
Probe Port Size
3/4 in
Refrigerator Interior Width
26 1/4 in

Details

Item
Refrigerator
Includes
Leveling Legs, Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Features
0.1 Degrees Resolution Adjustable Temperature Display in Celsius or Fahrenheit, Alarm Mute with Ring Back, Magnetic Door Gasket for Positive Seal, Resettable 1-Point Min/Max History
Total Capacity
17 cu ft
Number of Doors
1
Refrigerator Capacity
17 cu ft
Control Type
Microprocessor
Number of Shelves
5
Refrigerator Temperature Range (F)
33.8 Degrees to 50 Degrees
Hz
60
Refrigerator Capacity (Cu.-Ft.)
17 cu ft
Application - Laboratory Refrigerator/Freezer
Flammable Liquid
Laboratory Refrigerator/Freezer Item
Refrigerator
Standards
ETL
Door Hinge
Right
Amps
3
Application
Flammable Liquid
Defrost
Cycle
Agency Compliance
ETL, NFPA, OSHA
Door Material
Solid
Refrigerator Temperature Range (C)
1 Degrees to 10 Degrees
Weight
225 lb
Door Exterior Material
Powder Coated Steel
Probe Port Location
Back
Door Insulation Material
HDU
Shelf Adjustability
Adjustable
Refrigerator Temperature - Minimum
1 Degrees C
Door Lock Type
Keyed Lock
Compressor Speed
3,500 RPM
Frequency
60 Hz
Alarm Type
Temperature
Refrigerator Temperature - Maximum
10 Degrees C
Includes Probe Port
Yes
Plug Type
NEMA 5-15
Temperature Accuracy Tolerance
+/-1 Degrees C
Current
2.5 A
Temperature Display
Yes
Alarm Indicator Type
Audio and Visual
Refrigerator/Freezer Type
Refrigerator
Condenser Type
Hermetic
Defrost Method
Cycle
Refrigerant Type
R-600a
Includes Alarm
Yes
Product Type
Lab Refrigerator

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Flammable Liquid, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 17 cu ft, Freezer Capacity (Cu.-Ft.) Not Applicable, Refrigerator Temperature Range (C) 1 Degrees to 10 Degrees , Overall Depth 28 5/8 in, Overall Height 5 5/8 ft, Overall Width 30 3/4 in, Defrost Cycle, Refrigerator Temperature Range (F) 33.8 Degrees to 50 Degrees , Amps 3, Hz 60, Voltage 115V, Color White, Door Hinge Right

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.