Zoro Homepage

Refrigerator, Premier Door, 16 cu. ft., 6A

  • Mfr # ABT-HC-CS-16

  • Zoro # G5420479


product price: $3,770.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
25 3/4 in
Includes
Magnetic Door Gasket
Overall Height
6 5/8 ft
Overall Depth
29 3/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-CS-16
Zoro #
G5420479
UPC #
-
Country of Origin
China

Dimensions

Overall Width
25 3/4 in
Overall Height
6 5/8 ft
Overall Depth
29 3/4 in
Depth
29-3/4"
Width
25"
Height
77"
Cord Length
7 ft
Refrigerator Interior Width
20 in
Probe Port Size
3/8 in
Refrigerator Interior Depth
19 1/2 in
Refrigerator Interior Height
4 ft

Details

Item
Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Glass
Features
(1) GFCI Protected Duplex Electrical Outlet
Total Capacity
16 cu ft
Number of Doors
1
Refrigerator Capacity
16 cu ft
Control Type
Microprocessor
Number of Shelves
3
Defrost
Cycle
Application - Laboratory Refrigerator/Freezer
Chromatography
Agency Compliance
ETL, UL
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Amps
6
Type
Premier Door
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Door Material
Glass
Laboratory Refrigerator/Freezer Item
Refrigerator
Door Hinge
Right
Application
Chromatography
Hz
60
Refrigerator Capacity (Cu.-Ft.)
16 cu ft
Freezer Temperature Range (F)
-13 Degrees to 5 Degrees
Defrost Method
Cycle
Compressor Speed
3,500 RPM
Includes Alarm
Yes
Door Insulation Material
HDU
Current
3 A
Door Lock Type
Keyed Lock
Weight
243 lb
Interior Lighting Type
LED
Alarm Type
Temperature
Interior Material
Steel
Frequency
60 Hz
Refrigerator Temperature - Maximum
10 Degrees C
Temperature Display
Yes
Includes Probe Port
Yes
Standards
ETL
Shelf Adjustability
Adjustable
Refrigerator/Freezer Type
Refrigerator
Temperature Accuracy Tolerance
+/-1 Degrees C
Caster Configuration
Swivel
Condenser Type
Hermetic
Door Exterior Material
Powder Coated Steel
Product Type
Lab Refrigerator
Alarm Indicator Type
Audio and Visual
Refrigerator Temperature - Minimum
1 Degrees C
Plug Type
NEMA 5-15
Refrigerant Type
R-290

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Chromatography, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 16 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Overall Depth 29 3/4 in, Overall Height 6 5/8 ft, Overall Width 25 3/4 in, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Amps 6, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Glass, Door Material Glass, Number of Doors 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.