Zoro Homepage

Refrigerator, Premier Door, 23 cu. ft., 6A

  • Mfr # ABT-HC-CS-23

  • Zoro # G5420460


product price: $4,209.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
27 5/8 in
Includes
Magnetic Door Gasket
Overall Height
6 3/4 ft
Overall Depth
34 3/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-CS-23
Zoro #
G5420460
UPC #
-
Country of Origin
China

Dimensions

Overall Width
27 5/8 in
Overall Height
6 3/4 ft
Overall Depth
34 3/4 in
Depth
34-3/4"
Width
26-7/8"
Cord Length
7 ft
Height
79-3/4"
Refrigerator Interior Depth
25 1/4 in
Refrigerator Interior Width
22 in
Refrigerator Interior Height
4 3/8 ft
Probe Port Size
3/8 in

Details

Item
Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Glass
Features
(1) GFCI Protected Duplex Electrical Outlet
Total Capacity
23 cu ft
Number of Doors
1
Refrigerator Capacity
23 cu ft
Control Type
Microprocessor
Number of Shelves
4
Defrost
Cycle
Hz
60
Door Hinge
Right
Door Material
Glass
Application - Laboratory Refrigerator/Freezer
Chromatography
Agency Compliance
c-UL, UL
Amps
6
Laboratory Refrigerator/Freezer Item
Refrigerator
Refrigerator Capacity (Cu.-Ft.)
23 cu ft
Application
Chromatography
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Type
Premier Door
Refrigerator Temperature - Maximum
10 Degrees C
Temperature Accuracy Tolerance
+/-1 Degrees C
Interior Lighting Type
LED
Defrost Method
Cycle
Frequency
60 Hz
Interior Material
Steel
Includes Alarm
Yes
Door Lock Type
Keyed Lock
Refrigerator/Freezer Type
Refrigerator
Temperature Display
Yes
Standards
ETL
Caster Configuration
Swivel
Condenser Type
Hermetic
Door Exterior Material
Powder Coated Steel
Compressor Speed
3,500 RPM
Alarm Indicator Type
Audio and Visual
Alarm Type
Temperature
Refrigerant Type
R-290
Product Type
Lab Refrigerator
Door Insulation Material
HDU
Weight
296 lb
Includes Probe Port
Yes
Plug Type
NEMA 5-15
Current
3 A
Refrigerator Temperature - Minimum
1 Degrees C
Shelf Adjustability
Adjustable

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Chromatography, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 23 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Overall Depth 34 3/4 in, Overall Height 6 3/4 ft, Overall Width 27 5/8 in, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Amps 6, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Glass, Door Material Glass, Number of Doors 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.