Zoro Homepage

Refrigerator, Premier Door, 26 cu. ft., 6A

  • Mfr # ABT-HC-CS-26

  • Zoro # G5420451


product price: $4,548.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
29 1/8 in
Includes
Magnetic Door Gasket
Overall Height
6 1/2 ft
Overall Depth
36 1/2 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-CS-26
Zoro #
G5420451
UPC #
-
Country of Origin
China

Dimensions

Overall Width
29 1/8 in
Overall Height
6 1/2 ft
Overall Depth
36 1/2 in
Depth
36-1/2"
Height
79-3/4"
Cord Length
7 ft
Width
28-3/8"
Probe Port Size
3/8 in
Refrigerator Interior Depth
28 in
Refrigerator Interior Width
23 3/4 in
Refrigerator Interior Height
4 3/8 ft

Details

Item
Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Glass
Features
(1) GFCI Protected Duplex Electrical Outlet
Total Capacity
26 cu ft
Number of Doors
1
Refrigerator Capacity
26 cu ft
Control Type
Microprocessor
Number of Shelves
4
Application - Laboratory Refrigerator/Freezer
Chromatography
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Door Material
Glass
Door Hinge
Right
Amps
6
Laboratory Refrigerator/Freezer Item
Refrigerator
Hz
60
Refrigerator Capacity (Cu.-Ft.)
26 cu ft
Defrost
Cycle
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Agency Compliance
ETL, UL
Application
Chromatography
Type
Premier Door
Includes Alarm
Yes
Caster Configuration
Swivel
Shelf Adjustability
Adjustable
Alarm Indicator Type
Audio and Visual
Temperature Display
Yes
Temperature Accuracy Tolerance
+/-1 Degrees C
Compressor Speed
3,500 RPM
Condenser Type
Hermetic
Defrost Method
Cycle
Includes Probe Port
Yes
Weight
315 lb
Product Type
Lab Refrigerator
Interior Lighting Type
LED
Current
3 A
Plug Type
NEMA 5-15
Door Exterior Material
Powder Coated Steel
Interior Material
Steel
Refrigerator Temperature - Maximum
10 Degrees C
Refrigerant Type
R-290
Door Lock Type
Keyed Lock
Refrigerator Temperature - Minimum
1 Degrees C
Frequency
60 Hz
Alarm Type
Temperature
Refrigerator/Freezer Type
Refrigerator
Door Insulation Material
HDU
Standards
ETL

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Chromatography, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 26 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Overall Depth 36 1/2 in, Overall Height 6 1/2 ft, Overall Width 29 1/8 in, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Amps 6, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Glass, Door Material Glass, Number of Doors 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.