Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
American Biotech Supply Refrigerator, Premier Door, 30 cu. ft., 6A ABT-FRP-30-TS

Refrigerator, Premier Door, 30 cu. ft., 6A (Discontinued)

  • Mfr # ABT-FRP-30-TS
  • Zoro # G5419255
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ABT-FRP-30-TS
Zoro #
G5419255
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
35 3/4 in
Overall Height
6 3/8 ft
Overall Depth
35 in
Depth
38-1/2"
Height
72-1/2"
Width
35-3/4"
Cord Length
6 ft
Refrigerator Interior Depth
22 1/2 in
Probe Port Size
3/8 in
Refrigerator Interior Width
32 in
Refrigerator Interior Height
5 3/8 ft

Details

Item
Refrigerator
Includes
Leveling Legs, Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Features
Touch Screen Digital Temperature Display
Total Capacity
30 cu ft
Number of Doors
1
Refrigerator Capacity
30 cu ft
Control Type
Microprocessor
Number of Shelves
5
Laboratory Refrigerator/Freezer Item
Refrigerator
Refrigerator Capacity (Cu.-Ft.)
30 cu ft
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Application
Flammable Liquid
Door Hinge
Right
Amps
6
Door Material
Solid
Type
Premier Door
Hz
60
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Application - Laboratory Refrigerator/Freezer
Flammable Liquid
Agency Compliance
c-UL, UL
Freezer Temperature Range (F)
-13 Degrees to 5 Degrees
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Defrost
Cycle
Refrigerator/Freezer Type
Refrigerator
Shelf Adjustability
Adjustable
Temperature Accuracy Tolerance
+/-1 Degrees C
Refrigerator Temperature - Maximum
10 Degrees C
Product Type
Lab Refrigerator
Includes Alarm
Yes
Alarm Indicator Type
Audio and Visual
Frequency
60 Hz
Alarm Type
Door Ajar, Temperature
Defrost Method
Cycle
Door Insulation Material
HDU
Compressor Speed
3,500 RPM
Includes Battery Back-Up
Yes
Standards
UL/CUL, Meets NFPA Guidelines 45 and 70
Refrigerant Type
R-404a
Plug Type
NEMA 5-15
Temperature Display
Yes
Condenser Type
Hermetic
Current
6 A
Weight
326 lb
Refrigerator Temperature - Minimum
1 Degrees C
Door Lock Type
Keyed Lock
Includes Probe Port
Yes

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Flammable Liquid, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 30 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Overall Depth 35 in, Overall Height 6 3/8 ft, Overall Width 35 3/4 in, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Amps 6, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Solid, Door Material Solid, Number of Doors 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.