Zoro Homepage

Refrigerator, Premier Door, 35 cu. ft., 9A

  • Mfr # ABT-HC-CS-36

  • Zoro # G5420436


product price: $5,501.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
40 3/8 in
Includes
Magnetic Door Gasket
Overall Height
6 3/4 ft
Overall Depth
34 3/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-CS-36
Zoro #
G5420436
UPC #
-
Country of Origin
China

Dimensions

Overall Width
40 3/8 in
Overall Height
6 3/4 ft
Overall Depth
34 3/4 in
Width
39-5/8"
Height
79-3/4"
Depth
34-3/4"
Cord Length
7 ft
Refrigerator Interior Width
34 7/8 in
Refrigerator Interior Height
4 3/8 ft
Probe Port Size
3/8 in
Refrigerator Interior Depth
23 5/8 in

Details

Item
Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Glass
Features
(1) GFCI Protected Duplex Electrical Outlet
Total Capacity
36 cu ft
Number of Doors
2
Refrigerator Capacity
36 cu ft
Control Type
Microprocessor
Number of Shelves
8
Hz
60
Refrigerator Capacity (Cu.-Ft.)
36 cu ft
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Freezer Temperature Range (F)
-13 Degrees to 5 Degrees
Door Hinge
Right
Amps
9
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Defrost
Cycle
Type
Premier Door
Application - Laboratory Refrigerator/Freezer
Chromatography
Agency Compliance
c-UL, UL
Application
Chromatography
Door Material
Glass
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Laboratory Refrigerator/Freezer Item
Refrigerator
Plug Type
NEMA 5-15
Caster Configuration
Swivel
Defrost Method
Cycle
Refrigerator Temperature - Minimum
1 Degrees C
Frequency
60 Hz
Includes Alarm
Yes
Temperature Display
Yes
Current
4.5 A
Shelf Adjustability
Adjustable
Refrigerator/Freezer Type
Refrigerator
Door Exterior Material
Powder Coated Steel
Temperature Accuracy Tolerance
+/-1 Degrees C
Compressor Speed
3,500 RPM
Door Lock Type
Keyed Lock
Refrigerant Type
R-290
Interior Lighting Type
LED
Weight
355 lb
Alarm Indicator Type
Audio and Visual
Interior Material
Steel
Product Type
Lab Refrigerator
Includes Probe Port
Yes
Standards
ETL
Alarm Type
Temperature
Door Insulation Material
HDU
Condenser Type
Hermetic
Refrigerator Temperature - Maximum
10 Degrees C

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Chromatography, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 36 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Overall Depth 34 3/4 in, Overall Height 6 3/4 ft, Overall Width 40 3/8 in, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Amps 9, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Glass, Door Material Glass, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.