Zoro Homepage

Refrigerator, Premier Door, 49 cu. ft., 7A

  • Mfr # ABT-HC-49S

  • Zoro # G5420269


product price: $9,147.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
4 1/2 ft
Includes
Magnetic Door Gasket
Overall Height
6 3/4 ft
Overall Depth
34 3/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-49S
Zoro #
G5420269
UPC #
-
Country of Origin
China

Dimensions

Overall Width
4 1/2 ft
Overall Height
6 3/4 ft
Overall Depth
34 3/4 in
Height
79-3/4"
Width
54"
Cord Length
7 ft
Depth
34-3/4"
Refrigerator Interior Width
4 ft
Refrigerator Interior Height
4 3/8 ft
Probe Port Size
3/8 in
Refrigerator Interior Depth
24 5/8 in

Details

Item
Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Features
Microprocessor Temperature Controller
Total Capacity
49 cu ft
Number of Doors
2
Refrigerator Capacity
49 cu ft
Control Type
Microprocessor
Number of Shelves
8
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Application
High Performance
Door Material
Solid
Door Hinge
Right
Defrost
Cycle
Refrigerator Capacity (Cu.-Ft.)
49 cu ft
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Laboratory Refrigerator/Freezer Item
Refrigerator
Agency Compliance
c-UL, UL
Application - Laboratory Refrigerator/Freezer
High Performance
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Freezer Temperature Range (F)
-13 Degrees to 5 Degrees
Hz
60
Amps
7
Type
Premier Door
Caster Configuration
Swivel
Refrigerator Temperature - Minimum
1 Degrees C
Product Type
Lab Refrigerator
Shelf Adjustability
Adjustable
Frequency
60 Hz
Refrigerator/Freezer Type
Refrigerator
Compressor Speed
3,500 RPM
Condenser Type
Hermetic
Refrigerator Temperature - Maximum
10 Degrees C
Door Exterior Material
Powder Coated Steel
Defrost Method
Cycle
Includes Probe Port
Yes
Alarm Indicator Type
Audio and Visual
Weight
396 lb
Door Lock Type
Keyed Lock
Temperature Display
Yes
Temperature Accuracy Tolerance
+/-1 Degrees C
Includes Alarm
Yes
Includes Battery Back-Up
Yes
Interior Material
Steel
Standards
ETL
Current
4.5 A
Refrigerant Type
R-290
Interior Lighting Type
LED
Alarm Type
Temperature
Plug Type
NEMA 5-15

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer High Performance, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 49 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Overall Depth 34 3/4 in, Overall Height 6 3/4 ft, Overall Width 4 1/2 ft, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Amps 7, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Solid, Door Material Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.