Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator, Premier Door, 72 cu. ft., 10A

  • Mfr # ABT-HC-72S-TS

  • Zoro # G5420320


product price: $13,992.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
6 3/4 ft
Includes
Magnetic Door Gasket
Overall Height
6 3/4 ft
Overall Depth
34 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-72S-TS
Zoro #
G5420320
UPC #
-
Country of Origin
China

Dimensions

Overall Width
6 3/4 ft
Overall Height
6 3/4 ft
Overall Depth
34 in
Width
81"
Depth
34"
Height
79-3/4"
Cord Length
7 ft
Refrigerator Interior Height
4 3/8 ft
Refrigerator Interior Width
6 1/4 ft
Probe Port Size
3/8 in
Refrigerator Interior Depth
24 3/4 in

Details

Item
Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Features
Adjustable Alarm Volume, Alarm Mute with Ring Back, Digital 24-Hour Temperature Chart, Forced Draft Air Circulation, Operation Indicator, Password-Protected Control Panel, Real-Time Operational Display Clock, Resettable 1-Point Min/Max History, Temperature Data Logging
Total Capacity
72 cu ft
Number of Doors
3
Refrigerator Capacity
72 cu ft
Control Type
Microprocessor
Number of Shelves
12
Agency Compliance
c-UL, UL
Type
Premier Door
Refrigerator Capacity (Cu.-Ft.)
72 cu ft
Application
High Performance
Application - Laboratory Refrigerator/Freezer
High Performance
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Hz
60
Laboratory Refrigerator/Freezer Item
Refrigerator
Door Hinge
Right
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Freezer Temperature Range (F)
-13 Degrees to 5 Degrees
Amps
10
Door Material
Solid
Defrost
Cycle
Compressor Speed
3,500 RPM
Alarm Indicator Type
Audio and Visual
Includes Alarm
Yes
Door Lock Type
Keyed Lock
Interior Material
Steel
Standards
ETL
Weight
550 lb
Refrigerator Temperature - Minimum
1 Degrees C
Frequency
60 Hz
Refrigerator/Freezer Type
Refrigerator
Temperature Accuracy Tolerance
+/-1 Degrees C
Door Exterior Material
Powder Coated Steel
Refrigerator Temperature - Maximum
10 Degrees C
Defrost Method
Cycle
Plug Type
NEMA 5-15
Includes Probe Port
Yes
Current
7.5 A
Refrigerant Type
R-290
Caster Configuration
Swivel
Alarm Type
Door Ajar, Temperature
Temperature Display
Yes
Interior Lighting Type
LED
Product Type
Lab Refrigerator
Condenser Type
Hermetic
Shelf Adjustability
Adjustable
Includes Battery Back-Up
Yes

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer High Performance, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 72 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Overall Depth 34 in, Overall Height 6 3/4 ft, Overall Width 6 3/4 ft, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Amps 10, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Solid, Door Material Solid, Number of Doors 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.