Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator, Premier Door, 72 cu. ft., 10A

  • Mfr # ABT-HC-72S

  • Zoro # G5420250


product price: $11,535.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
6 3/4 ft
Includes
Magnetic Door Gasket
Overall Height
6 3/4 ft
Overall Depth
34 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ABT-HC-72S
Zoro #
G5420250
UPC #
-
Country of Origin
China

Dimensions

Overall Width
6 3/4 ft
Overall Height
6 3/4 ft
Overall Depth
34 in
Depth
34"
Width
81"
Height
79-3/4"
Cord Length
7 ft
Refrigerator Interior Height
4 3/8 ft
Probe Port Size
3/8 in
Refrigerator Interior Width
6 1/4 ft
Refrigerator Interior Depth
24 3/4 in

Details

Item
Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Features
Microprocessor Temperature Controller
Total Capacity
72 cu ft
Number of Doors
3
Refrigerator Capacity
72 cu ft
Control Type
Microprocessor
Number of Shelves
12
Door Material
Solid
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Amps
10
Type
Premier Door
Laboratory Refrigerator/Freezer Item
Refrigerator
Refrigerator Capacity (Cu.-Ft.)
72 cu ft
Freezer Temperature Range (F)
-13 Degrees to 5 Degrees
Hz
60
Application
High Performance
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Application - Laboratory Refrigerator/Freezer
High Performance
Door Hinge
Right
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Defrost
Cycle
Agency Compliance
c-UL, UL
Refrigerator Temperature - Minimum
1 Degrees C
Includes Battery Back-Up
Yes
Temperature Display
Yes
Temperature Accuracy Tolerance
+/-1 Degrees C
Current
7.5 A
Interior Lighting Type
LED
Plug Type
NEMA 5-15
Product Type
Lab Refrigerator
Defrost Method
Cycle
Refrigerator/Freezer Type
Refrigerator
Door Exterior Material
Powder Coated Steel
Compressor Speed
3,500 RPM
Interior Material
Steel
Caster Configuration
Swivel
Refrigerant Type
R-290
Alarm Type
Temperature
Refrigerator Temperature - Maximum
10 Degrees C
Weight
550 lb
Alarm Indicator Type
Audio and Visual
Door Lock Type
Keyed Lock
Condenser Type
Hermetic
Standards
ETL
Shelf Adjustability
Adjustable
Includes Probe Port
Yes
Frequency
60 Hz
Includes Alarm
Yes

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer High Performance, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 72 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Overall Depth 34 in, Overall Height 6 3/4 ft, Overall Width 6 3/4 ft, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Amps 10, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Solid, Door Material Solid, Number of Doors 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.