Zoro Homepage

Refrigerator, Select Door, 10.5 cu. ft.

  • Mfr # ABT-HC-10PS

  • Zoro # G5419045


product price: $2,866.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Overall Width
23 3/4 in
Includes
Leveling Legs, Magnetic Door Gasket
Overall Height
5 ft
Overall Depth
26 1/2 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-10PS
Zoro #
G5419045
UPC #
-
Country of Origin
China

Dimensions

Overall Width
23 3/4 in
Overall Height
5 ft
Overall Depth
26 1/2 in
Cord Length
5 ft
Height
59"
Depth
26-1/2"
Width
23-3/4"
Refrigerator Interior Height
4 1/2 ft
Refrigerator Interior Depth
18 3/8 in
Probe Port Size
3/8 in
Refrigerator Interior Width
19 7/8 in

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer High Performance, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 10.5 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Overall Depth 26 1/2 in, Overall Height 5 ft, Overall Width 23 3/4 in, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Amps 2.3, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Solid, Door Material Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.