Zoro Homepage
This item is Discontinued.
American Biotech Supply Refrigerator, Select Door, 35 cu. ft., 6.2A ABT-HC-35

Refrigerator, Select Door, 35 cu. ft., 6.2A (Discontinued)

  • Mfr # ABT-HC-35
  • Zoro # G5420786
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-35
Zoro #
G5420786
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 ft 6-5/8 in
Overall Width
3 ft 3-1/2 in
Overall Depth
31 in
Depth
31-3/8"
Height
78-5/8"
Width
39-1/2"
Cord Length
9 ft

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer High Performance, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 35 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Overall Depth 31 in, Overall Height 6 ft 6-5/8 in, Overall Width 3 ft 3-1/2 in, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Amps 6.2, Hz 60, Voltage 115 V, Color White, Door Hinge Left and Right, Door Type Swing Glass, Door Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.