Zoro Homepage

Refrigerator, Select SS Door, 49 cu ft., 9A

  • Mfr # ABT-HC-SSP-49

  • Zoro # G5419760


product price: $5,968.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Overall Width
4 1/2 ft
Includes
Magnetic Door Gasket
Overall Height
7 ft
Overall Depth
35 3/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-SSP-49
Zoro #
G5419760
UPC #
-
Country of Origin
China

Dimensions

Overall Width
4 1/2 ft
Overall Height
7 ft
Overall Depth
35 3/4 in
Depth
32-7/8"
Height
77-1/4"
Cord Length
9 ft
Width
54"
Refrigerator Interior Depth
24 5/8 in
Probe Port Size
3/8 in
Refrigerator Interior Height
4 3/8 ft
Refrigerator Interior Width
4 1/4 ft

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer High Performance, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 49 cu ft, Refrigerator Temperature Range (C) 1 Degrees to 10 Degrees , Overall Depth 35 3/4 in, Overall Height 7 ft, Overall Width 4 1/2 ft, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Amps 9, Hz 60, Voltage 115V, Color Silver, Door Hinge Left and Right, Door Type Swing Solid, Door Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.