Refrigerator Shelf
Mfr # ABT-FS-100-FRG04
Zoro # G611221228
product price: $67.39
/eaKey Features
Product Type
Refrigerator Shelf
Overall Width
18 in
Overall Length
18 1/2 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABT-FS-100-FRG04
Zoro #
G611221228
UPC #
-
Country of Origin
China
Dimensions
Overall Width
18 in
Overall Length
18 1/2 in
Details
Item
Refrigerator Shelf
Product Type
Refrigerator Shelf
Material
Steel
Description
Refrigerator Shelf, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.