Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator, Solid Door, 10.5 cu.ft., 3.5A

  • Mfr # PH-ABT-HC-10PS

  • Zoro # G5418561


product price: $2,935.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Overall Width
23 3/4 in
Includes
Leveling Legs, Magnetic Door Gasket
Overall Height
5 ft
Overall Depth
26 1/2 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-ABT-HC-10PS
Zoro #
G5418561
UPC #
-
Country of Origin
China

Dimensions

Overall Width
23 3/4 in
Overall Height
5 ft
Overall Depth
26 1/2 in
Cord Length
5 1/2 ft
Width
23-3/4"
Height
59"
Depth
26-1/2"
Refrigerator Interior Width
19 7/8 in
Refrigerator Interior Height
4 1/2 ft
Refrigerator Interior Depth
18 3/8 in
Probe Port Size
3/8 in

Details

Item
Refrigerator
Includes
Leveling Legs, Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Features
Freestanding Thermometer with 3 yr Certificate of Calibration
Total Capacity
10.5 cu ft
Number of Doors
1
Refrigerator Capacity
10.5 cu ft
Control Type
Microprocessor
Number of Shelves
6
Refrigerator Temperature Range (C)
2 Degrees to 8 Degrees
Defrost
Cycle
Application
Pharmacy
Refrigerator Capacity (Cu.-Ft.)
10.5 cu ft
Hz
60
Agency Compliance
c-UL, UL
Door Material
Solid
Door Hinge
Right
Type
Select Pharmacy Door
Application - Laboratory Refrigerator/Freezer
Pharmacy
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Laboratory Refrigerator/Freezer Item
Refrigerator
Amps
2.3
Refrigerator Temperature Range (F)
36 Degrees to 46 Degrees
Weight
148 lb
Standards
Energy Star Certified, UL/CUL
Refrigerant Type
R-600a
Temperature Display
Yes
Door Insulation Material
HDU
Refrigerator Temperature - Minimum
2 Degrees C
Interior Lighting Type
LED
Product Type
Lab Refrigerator
Refrigerator Temperature - Maximum
7 Degrees C
Includes Alarm
Yes
Defrost Method
Cycle
Door Lock Type
Keyed Lock
Compressor Speed
3,500 RPM
Refrigerator/Freezer Type
Refrigerator
Temperature Accuracy Tolerance
+/-1 Degrees C
Frequency
60 Hz
Current
3 A
Plug Type
NEMA 5-15
Alarm Indicator Type
Audio and Visual
Condenser Type
Hermetic
Shelf Adjustability
Adjustable
Includes Probe Port
Yes
Alarm Type
Temperature

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 10.5 cu ft, Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees , Overall Depth 26 1/2 in, Overall Height 5 ft, Overall Width 23 3/4 in, Defrost Cycle, Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees , Amps 2.3, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Solid, Door Material Solid, Number of Doors 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.