Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator, Solid Door, 16 cu. ft., 6A

  • Mfr # PH-ABT-HC-16S

  • Zoro # G5418379


product price: $5,756.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
25 in
Includes
Magnetic Door Gasket
Overall Height
6 5/8 ft
Overall Depth
29 3/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-ABT-HC-16S
Zoro #
G5418379
UPC #
-
Country of Origin
China

Dimensions

Overall Width
25 in
Overall Height
6 5/8 ft
Overall Depth
29 3/4 in
Width
25"
Height
77"
Depth
29-3/4"
Cord Length
7 ft
Probe Port Size
3/8 in
Refrigerator Interior Width
20 in
Refrigerator Interior Depth
19 1/2 in
Refrigerator Interior Height
4 ft

Details

Item
Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Features
(2) Additional Shelves for Single Door, (4) Additional Shelves for Double Door
Total Capacity
16 cu ft
Number of Doors
1
Refrigerator Capacity
16 cu ft
Control Type
Microprocessor
Number of Shelves
5
Refrigerator Temperature Range (C)
2 Degrees to 8 Degrees
Hz
60
Door Material
Solid
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Door Hinge
Right
Defrost
Cycle
Refrigerator Temperature Range (F)
36 Degrees to 46 Degrees
Agency Compliance
c-UL, UL
Application - Laboratory Refrigerator/Freezer
Pharmacy
Type
Select Pharmacy Door
Application
Pharmacy
Refrigerator Capacity (Cu.-Ft.)
16 cu ft
Amps
6
Laboratory Refrigerator/Freezer Item
Refrigerator
Includes Alarm
Yes
Includes Probe Port
Yes
Includes Battery Back-Up
Yes
Refrigerant Type
R-290
Compressor Speed
3,500 RPM
Door Exterior Material
Powder Coated Steel
Interior Lighting Type
LED
Door Lock Type
Keyed Lock
Alarm Indicator Type
Audio and Visual
Current
3 A
Plug Type
NEMA 5-15
Interior Material
Steel
Temperature Display
Yes
Alarm Type
Temperature
Weight
237 lb
Refrigerator Temperature - Maximum
7 Degrees C
Shelf Adjustability
Adjustable
Temperature Accuracy Tolerance
+/-1 Degrees C
Product Type
Lab Refrigerator
Standards
ETL
Refrigerator/Freezer Type
Refrigerator
Caster Configuration
Swivel
Condenser Type
Hermetic
Defrost Method
Cycle
Frequency
60 Hz
Refrigerator Temperature - Minimum
2 Degrees C

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 16 cu ft, Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees , Overall Depth 29 3/4 in, Overall Height 6 5/8 ft, Overall Width 25 in, Defrost Cycle, Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees , Amps 6, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Solid, Door Material Solid, Number of Doors 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.