Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator, Solid Door, 23 cu. ft., 6A

  • Mfr # PH-ABT-HC-23S

  • Zoro # G5418351


product price: $6,086.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
26 7/8 in
Includes
Magnetic Door Gasket
Overall Height
6 3/4 ft
Overall Depth
34 3/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-ABT-HC-23S
Zoro #
G5418351
UPC #
-
Country of Origin
China

Dimensions

Overall Width
26 7/8 in
Overall Height
6 3/4 ft
Overall Depth
34 3/4 in
Width
26-7/8"
Depth
34-3/4"
Height
79-3/4"
Cord Length
7 ft
Refrigerator Interior Height
4 3/8 ft
Refrigerator Interior Width
22 in
Refrigerator Interior Depth
25 1/4 in
Probe Port Size
3/8 in

Details

Item
Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Features
(2) Additional Shelves for Single Door, (4) Additional Shelves for Double Door, Microprocessor Temperature Controller
Total Capacity
23 cu ft
Number of Doors
1
Refrigerator Capacity
23 cu ft
Control Type
Microprocessor
Number of Shelves
6
Defrost
Cycle
Amps
6
Refrigerator Temperature Range (C)
2 Degrees to 8 Degrees
Refrigerator Capacity (Cu.-Ft.)
23 cu ft
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Agency Compliance
ETL, UL
Laboratory Refrigerator/Freezer Item
Refrigerator
Door Material
Solid
Application
Pharmacy
Hz
60
Refrigerator Temperature Range (F)
36 Degrees to 46 Degrees
Application - Laboratory Refrigerator/Freezer
Pharmacy
Type
Select Pharmacy Door
Door Hinge
Right
Defrost Method
Cycle
Includes Battery Back-Up
Yes
Interior Lighting Type
LED
Weight
210 lb
Caster Configuration
Swivel
Refrigerant Type
R-290
Temperature Display
Yes
Temperature Accuracy Tolerance
+/-1 Degrees C
Shelf Adjustability
Adjustable
Alarm Indicator Type
Audio and Visual
Current
3 A
Door Lock Type
Keyed Lock
Product Type
Lab Refrigerator
Refrigerator Temperature - Minimum
2 Degrees C
Alarm Type
Temperature
Condenser Type
Hermetic
Includes Probe Port
Yes
Includes Alarm
Yes
Standards
ETL
Plug Type
NEMA 5-15
Compressor Speed
3,500 RPM
Door Exterior Material
Powder Coated Steel
Interior Material
Steel
Frequency
60 Hz
Refrigerator/Freezer Type
Refrigerator
Refrigerator Temperature - Maximum
7 Degrees C

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 23 cu ft, Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees , Overall Depth 34 3/4 in, Overall Height 6 3/4 ft, Overall Width 26 7/8 in, Defrost Cycle, Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees , Amps 6, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Solid, Door Material Solid, Number of Doors 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.