Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator, Solid Door, 23 cu. ft., 6A

  • Mfr # PH-ABT-HC-SSP-23

  • Zoro # G5418555


product price: $3,548.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
26 3/4 in
Includes
Magnetic Door Gasket
Overall Height
7 ft
Overall Depth
34 7/8 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-ABT-HC-SSP-23
Zoro #
G5418555
UPC #
-
Country of Origin
China

Dimensions

Overall Width
26 3/4 in
Overall Height
7 ft
Overall Depth
34 7/8 in
Height
77-1/4"
Width
26-3/4"
Depth
33"
Cord Length
9 ft
Probe Port Size
3/8 in
Refrigerator Interior Height
4 3/8 ft
Refrigerator Interior Width
22 in
Refrigerator Interior Depth
26 1/8 in

Details

Item
Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
Silver
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Features
Freestanding Thermometer with 3 yr Certificate of Calibration, Microprocessor Temperature Controller
Total Capacity
23 cu ft
Number of Doors
1
Refrigerator Capacity
23 cu ft
Control Type
Microprocessor
Number of Shelves
3
Application
Pharmacy
Refrigerator Temperature Range (F)
36 Degrees to 46 Degrees
Application - Laboratory Refrigerator/Freezer
Pharmacy
Door Hinge
Right
Hz
60
Refrigerator Capacity (Cu.-Ft.)
23 cu ft
Refrigerator Temperature Range (C)
2 Degrees to 8 Degrees
Amps
6
Agency Compliance
c-UL, UL
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Door Material
Stainless Steel
Type
Select Pharmacy Stainless Steel Door
Defrost
Cycle
Laboratory Refrigerator/Freezer Item
Refrigerator
Product Type
Lab Refrigerator
Interior Material
Stainless Steel
Includes Alarm
Yes
Temperature Display
Yes
Compressor Speed
3,500 RPM
Alarm Indicator Type
Audio and Visual
Weight
255 lb
Plug Type
NEMA 5-15
Condenser Type
Hermetic
Defrost Method
Cycle
Includes Probe Port
Yes
Alarm Type
Temperature
Temperature Accuracy Tolerance
+/-1 Degrees C
Frequency
60 Hz
Current
3 A
Door Lock Type
Keyed Lock
Door Insulation Material
HDU
Shelf Adjustability
Adjustable
Refrigerator/Freezer Type
Refrigerator
Standards
ETL
Refrigerator Temperature - Maximum
7 Degrees C
Caster Configuration
Swivel
Refrigerant Type
R-290
Refrigerator Temperature - Minimum
2 Degrees C

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 23 cu ft, Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees , Overall Depth 34 7/8 in, Overall Height 7 ft, Overall Width 26 3/4 in, Defrost Cycle, Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees , Amps 6, Hz 60, Voltage 115V, Color Silver, Door Hinge Right, Door Type Swing Solid, Door Material Stainless Steel, Number of Doors 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.