Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator, Solid Door, 26 cu. ft., 6A

  • Mfr # PH-ABT-HC-S26S

  • Zoro # G5418169


product price: $3,807.79
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
28 3/8 in
Includes
Magnetic Door Gasket
Overall Height
6 3/4 ft
Overall Depth
36 1/2 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-ABT-HC-S26S
Zoro #
G5418169
UPC #
-
Country of Origin
China

Dimensions

Overall Width
28 3/8 in
Overall Height
6 3/4 ft
Overall Depth
36 1/2 in
Width
28-3/8"
Depth
36-1/2"
Height
79-3/4"
Cord Length
6 ft
Refrigerator Interior Height
4 3/8 ft
Refrigerator Interior Depth
28 in
Probe Port Size
3/8 in
Refrigerator Interior Width
23 3/4 in

Details

Item
Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Features
Microprocessor Temperature Controller
Total Capacity
26 cu ft
Number of Doors
1
Refrigerator Capacity
26 cu ft
Control Type
Microprocessor
Number of Shelves
4
Amps
6
Agency Compliance
c-UL, UL
Door Hinge
Right
Application
Pharmacy
Hz
60
Type
Standard Pharmacy Door
Application - Laboratory Refrigerator/Freezer
Pharmacy
Refrigerator Temperature Range (F)
36 Degrees to 46 Degrees
Laboratory Refrigerator/Freezer Item
Refrigerator
Refrigerator Capacity (Cu.-Ft.)
26 cu ft
Door Material
Solid
Refrigerator Temperature Range (C)
2 Degrees to 8 Degrees
Defrost
Cycle
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Interior Material
Steel
Temperature Accuracy Tolerance
+/-1 Degrees C
Weight
235 lb
Product Type
Lab Refrigerator
Door Lock Type
Keyed Lock
Includes Alarm
Yes
Condenser Type
Hermetic
Refrigerator Temperature - Minimum
2 Degrees C
Refrigerant Type
R-290
Defrost Method
Cycle
Shelf Adjustability
Adjustable
Frequency
60 Hz
Standards
ETL
Temperature Display
Yes
Alarm Type
Temperature
Caster Configuration
Swivel
Refrigerator Temperature - Maximum
7 Degrees C
Includes Probe Port
Yes
Door Exterior Material
Powder Coated Steel
Alarm Indicator Type
Audio and Visual
Plug Type
NEMA 5-15
Current
3 A
Interior Lighting Type
LED
Refrigerator/Freezer Type
Refrigerator
Compressor Speed
3,500 RPM

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 26 cu ft, Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees , Overall Depth 36 1/2 in, Overall Height 6 3/4 ft, Overall Width 28 3/8 in, Defrost Cycle, Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees , Amps 6, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Solid, Door Material Solid, Number of Doors 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.