Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator, Standard Door, 23 cu. ft., 6A

  • Mfr # ABT-HC-SLS-23

  • Zoro # G5420226


product price: $3,805.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
26 7/8 in
Includes
Magnetic Door Gasket
Overall Height
6 3/4 ft
Overall Depth
34 3/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-SLS-23
Zoro #
G5420226
UPC #
-
Country of Origin
China

Dimensions

Overall Width
26 7/8 in
Overall Height
6 3/4 ft
Overall Depth
34 3/4 in
Width
26-7/8"
Height
79-3/4"
Cord Length
7 ft
Depth
34-3/4"
Refrigerator Interior Height
4 3/8 ft
Refrigerator Interior Depth
25 1/4 in
Probe Port Size
3/8 in
Refrigerator Interior Width
22 in

Details

Item
Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Features
Microprocessor Temperature Controller
Total Capacity
23 cu ft
Number of Doors
1
Refrigerator Capacity
23 cu ft
Control Type
Microprocessor
Number of Shelves
4
Type
Standard Door
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Defrost
Cycle
Door Hinge
Right
Application - Laboratory Refrigerator/Freezer
High Performance
Amps
6
Agency Compliance
c-UL, UL
Door Material
Solid
Laboratory Refrigerator/Freezer Item
Refrigerator
Hz
60
Refrigerator Capacity (Cu.-Ft.)
23 cu ft
Application
High Performance
Interior Lighting Type
LED
Refrigerator/Freezer Type
Refrigerator
Frequency
60 Hz
Temperature Display
Yes
Door Exterior Material
Powder Coated Steel
Caster Configuration
Swivel
Temperature Accuracy Tolerance
+/-1 Degrees C
Weight
210 lb
Product Type
Lab Refrigerator
Current
3 A
Compressor Speed
3,500 RPM
Includes Probe Port
Yes
Alarm Type
Temperature
Door Lock Type
Keyed Lock
Condenser Type
Hermetic
Standards
ETL
Refrigerant Type
R-290
Defrost Method
Cycle
Interior Material
Steel
Refrigerator Temperature - Minimum
1 Degrees C
Shelf Adjustability
Adjustable
Alarm Indicator Type
Audio and Visual
Refrigerator Temperature - Maximum
10 Degrees C
Includes Alarm
Yes
Plug Type
NEMA 5-15

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer High Performance, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 23 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Overall Depth 34 3/4 in, Overall Height 6 3/4 ft, Overall Width 26 7/8 in, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Amps 6, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Solid, Door Material Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.