Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator, Standard Door, 26 cu. ft., 6A

  • Mfr # ABT-HC-SLS-26

  • Zoro # G5420217


product price: $4,151.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
28 3/8 in
Includes
Magnetic Door Gasket
Overall Height
6 3/4 ft
Overall Depth
36 1/2 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-SLS-26
Zoro #
G5420217
UPC #
-
Country of Origin
China

Dimensions

Overall Width
28 3/8 in
Overall Height
6 3/4 ft
Overall Depth
36 1/2 in
Cord Length
7 ft
Depth
36-1/2"
Width
28-3/8"
Height
79-3/4"
Refrigerator Interior Depth
28 in
Refrigerator Interior Height
4 3/8 ft
Probe Port Size
3/8 in
Refrigerator Interior Width
23 3/4 in

Details

Item
Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Features
Microprocessor Temperature Controller
Total Capacity
26 cu ft
Number of Doors
1
Refrigerator Capacity
26 cu ft
Control Type
Microprocessor
Number of Shelves
4
Application - Laboratory Refrigerator/Freezer
High Performance
Type
Standard Door
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Agency Compliance
c-UL, UL
Door Material
Solid
Application
High Performance
Laboratory Refrigerator/Freezer Item
Refrigerator
Amps
6
Door Hinge
Right
Defrost
Cycle
Refrigerator Capacity (Cu.-Ft.)
26 cu ft
Hz
60
Interior Lighting Type
LED
Refrigerator Temperature - Minimum
1 Degrees C
Includes Probe Port
Yes
Product Type
Lab Refrigerator
Standards
ETL
Refrigerator/Freezer Type
Refrigerator
Caster Configuration
Swivel
Weight
235 lb
Condenser Type
Hermetic
Includes Alarm
Yes
Alarm Indicator Type
Audio and Visual
Alarm Type
Temperature
Compressor Speed
3,500 RPM
Temperature Accuracy Tolerance
+/-1 Degrees C
Door Lock Type
Keyed Lock
Current
3 A
Shelf Adjustability
Adjustable
Plug Type
NEMA 5-15
Refrigerant Type
R-290
Defrost Method
Cycle
Frequency
60 Hz
Interior Material
Steel
Refrigerator Temperature - Maximum
10 Degrees C
Door Exterior Material
Powder Coated Steel
Temperature Display
Yes

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer High Performance, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 26 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Overall Depth 36 1/2 in, Overall Height 6 3/4 ft, Overall Width 28 3/8 in, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Amps 6, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Solid, Door Material Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.