Zoro Homepage

Refrigerator, Standard Door, 30 cu. ft., 6A

  • Mfr # ABT-ERCS-30

  • Zoro # G5419060


product price: $9,379.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
35 3/4 in
Includes
Leveling Legs, Magnetic Door Gasket
Overall Height
6 1/2 ft
Overall Depth
36 1/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-ERCS-30
Zoro #
G5419060
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
35 3/4 in
Overall Height
6 1/2 ft
Overall Depth
36 1/4 in
Height
77-1/2"
Width
35-3/4"
Depth
36-1/4"
Cord Length
5 ft
Freezer Interior Height
12 in
Freezer Interior Width
29 in
Refrigerator Interior Depth
22 1/2 in
Refrigerator Interior Width
32 in
Refrigerator Interior Height
4 1/4 ft
Freezer Interior Depth
22 1/4 in

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Flammable Liquid, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 25 cu ft, Freezer Capacity (Cu.-Ft.) 5 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Freezer Temperature Range (C) -15 Degrees to -25 Degrees , Overall Depth 36 1/4 in, Overall Height 6 1/2 ft, Overall Width 35 3/4 in, Defrost Manual, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.