Zoro Homepage

Refrigerator, Standard Door, 30 cu. ft., 6A

  • Mfr # ABT-ERS-30

  • Zoro # G5419079


product price: $7,366.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
35 3/4 in
Includes
Leveling Legs, Magnetic Door Gasket
Overall Height
6 1/2 ft
Overall Depth
35 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-ERS-30
Zoro #
G5419079
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
35 3/4 in
Overall Height
6 1/2 ft
Overall Depth
35 in
Width
35-3/4"
Depth
36-1/4"
Height
77-1/2"
Cord Length
5 ft
Refrigerator Interior Depth
22 1/2 in
Refrigerator Interior Height
5 3/8 ft
Refrigerator Interior Width
32 in

Details

Item
Refrigerator
Includes
Leveling Legs, Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Total Capacity
30 cu ft
Number of Doors
1
Refrigerator Capacity
30 cu ft
Control Type
Mechanical Thermostat
Number of Shelves
5
Type
Standard Door
Door Hinge
Right
Refrigerator Capacity (Cu.-Ft.)
30 cu ft
Agency Compliance
c-UL, UL
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Application - Laboratory Refrigerator/Freezer
Flammable Liquid
Laboratory Refrigerator/Freezer Item
Refrigerator
Hz
60
Defrost
Cycle
Door Material
Solid
Amps
6
Application
Flammable Liquid
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Freezer Temperature Range (F)
-13 Degrees to 5 Degrees
Refrigerator Temperature - Maximum
10 Degrees C
Handle Material
Stainless Steel
Standards
Meets NFPA and OSHA Guidelines for Hazardous Locations, Class 1, Division II, Group C and D, UL/CUL
Shelf Adjustability
Adjustable
Temperature Accuracy Tolerance
+/-1 Degrees C
Door Insulation Material
HDU
Door Lock Type
Keyed Lock
Compressor Speed
3,500 RPM
Current
6 A
Refrigerant Type
R-404a
Includes Alarm
No
Condenser Type
Hermetic
Frequency
60 Hz
Temperature Display
Yes
Refrigerator Temperature - Minimum
1 Degrees C
Alarm Type
Temperature
Product Type
Lab Refrigerator
Weight
333 lb
Refrigerator/Freezer Type
Refrigerator
Defrost Method
Cycle

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Flammable Liquid, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 30 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Overall Depth 35 in, Overall Height 6 1/2 ft, Overall Width 35 3/4 in, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Amps 6, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Solid, Door Material Solid, Number of Doors 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.