Zoro Homepage

Refrigerator, Standard Door, 33 cu. ft., 6A

  • Mfr # ABT-HC-LS-33

  • Zoro # G5420698


product price: $4,968.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
39 5/8 in
Includes
Magnetic Door Gasket
Overall Height
6 3/4 ft
Overall Depth
33 1/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-LS-33
Zoro #
G5420698
UPC #
-
Country of Origin
China

Dimensions

Overall Width
39 5/8 in
Overall Height
6 3/4 ft
Overall Depth
33 1/4 in
Width
39-5/8"
Cord Length
7 ft
Height
79-3/4"
Depth
33-1/4"
Probe Port Size
3/8 in
Refrigerator Interior Depth
23 3/4 in
Refrigerator Interior Height
4 3/8 ft
Refrigerator Interior Width
34 1/4 in

Details

Item
Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Sliding Glass
Features
Microprocessor Temperature Controller
Total Capacity
33 cu ft
Number of Doors
2
Refrigerator Capacity
33 cu ft
Control Type
Microprocessor
Number of Shelves
8
Type
Standard Door
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Door Material
Glass
Defrost
Cycle
Door Hinge
Sliding
Agency Compliance
c-UL, UL
Laboratory Refrigerator/Freezer Item
Refrigerator
Hz
60
Refrigerator Capacity (Cu.-Ft.)
33 cu ft
Amps
6
Application
High Performance
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Application - Laboratory Refrigerator/Freezer
High Performance
Condenser Type
Hermetic
Temperature Accuracy Tolerance
+/-1 Degrees C
Current
4.5 A
Plug Type
NEMA 5-15
Refrigerator Temperature - Maximum
10 Degrees C
Defrost Method
Cycle
Alarm Type
Temperature
Interior Lighting Type
LED
Includes Alarm
Yes
Includes Probe Port
Yes
Refrigerant Type
R-290
Door Lock Type
Keyed Lock
Refrigerator/Freezer Type
Refrigerator
Standards
ETL
Weight
369 lb
Frequency
60 Hz
Alarm Indicator Type
Audio and Visual
Door Exterior Material
Powder Coated Steel
Shelf Adjustability
Adjustable
Refrigerator Temperature - Minimum
1 Degrees C
Compressor Speed
3,500 RPM
Caster Configuration
Swivel
Product Type
Lab Refrigerator
Interior Material
Steel
Temperature Display
Yes
Door Insulation Material
HDU

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer High Performance, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 33 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Overall Depth 33 1/4 in, Overall Height 6 3/4 ft, Overall Width 39 5/8 in, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Amps 6, Hz 60, Voltage 115V, Color White, Door Hinge Sliding, Door Type Sliding Glass, Door Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.