Zoro Homepage

Refrigerator, Standard Door, 47 cu. ft., 7A

  • Mfr # ABT-HC-LS-47

  • Zoro # G5420670


product price: $5,460.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
4 1/2 ft
Includes
Magnetic Door Gasket
Overall Height
6 3/4 ft
Overall Depth
33 1/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-LS-47
Zoro #
G5420670
UPC #
-
Country of Origin
China

Dimensions

Overall Width
4 1/2 ft
Overall Height
6 3/4 ft
Overall Depth
33 1/4 in
Height
79-3/4"
Cord Length
7 ft
Depth
33-1/4"
Width
54"
Refrigerator Interior Width
4 ft
Probe Port Size
3/8 in
Refrigerator Interior Height
4 3/8 ft
Refrigerator Interior Depth
23 in

Details

Item
Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Sliding Glass
Features
Microprocessor Temperature Controller
Total Capacity
47 cu ft
Number of Doors
2
Refrigerator Capacity
47 cu ft
Control Type
Microprocessor
Number of Shelves
8
Hz
60
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Defrost
Cycle
Laboratory Refrigerator/Freezer Item
Refrigerator
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Type
Standard Door
Door Material
Glass
Amps
7
Application
High Performance
Door Hinge
Sliding
Refrigerator Capacity (Cu.-Ft.)
47 cu ft
Application - Laboratory Refrigerator/Freezer
High Performance
Agency Compliance
c-UL, UL
Includes Probe Port
Yes
Door Exterior Material
Powder Coated Steel
Refrigerator/Freezer Type
Refrigerator
Plug Type
NEMA 5-15
Standards
ETL
Current
4.5 A
Temperature Display
Yes
Frequency
60 Hz
Alarm Type
Temperature
Weight
458 lb
Door Insulation Material
HDU
Product Type
Lab Refrigerator
Interior Material
Steel
Shelf Adjustability
Adjustable
Refrigerator Temperature - Maximum
10 Degrees C
Caster Configuration
Swivel
Includes Alarm
Yes
Refrigerator Temperature - Minimum
1 Degrees C
Refrigerant Type
R-290
Interior Lighting Type
LED
Door Lock Type
Keyed Lock
Compressor Speed
3,500 RPM
Condenser Type
Hermetic
Alarm Indicator Type
Audio and Visual
Temperature Accuracy Tolerance
+/-1 Degrees C
Defrost Method
Cycle

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer High Performance, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 47 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Overall Depth 33 1/4 in, Overall Height 6 3/4 ft, Overall Width 4 1/2 ft, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Amps 7, Hz 60, Voltage 115V, Color White, Door Hinge Sliding, Door Type Sliding Glass, Door Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.