Zoro Homepage

Refrigerator, Standard Door, 49 cu. ft., 7A

  • Mfr # ABT-HC-LS-49

  • Zoro # G5420661


product price: $5,336.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.

Key Features

Overall Width
4 1/2 ft
Includes
Magnetic Door Gasket
Overall Height
6 3/4 ft
Overall Depth
34 3/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-LS-49
Zoro #
G5420661
UPC #
-
Country of Origin
China

Dimensions

Overall Width
4 1/2 ft
Overall Height
6 3/4 ft
Overall Depth
34 3/4 in
Width
54"
Depth
34-3/4"
Height
79-3/4"
Cord Length
7 ft
Refrigerator Interior Width
4 ft
Probe Port Size
3/8 in
Refrigerator Interior Depth
24 5/8 in
Refrigerator Interior Height
4 3/8 ft

Details

Item
Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Glass
Features
Microprocessor Temperature Controller
Total Capacity
49 cu ft
Number of Doors
2
Refrigerator Capacity
49 cu ft
Control Type
Microprocessor
Number of Shelves
8
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Door Hinge
Left and Right
Type
Standard Door
Amps
7
Refrigerator Capacity (Cu.-Ft.)
49 cu ft
Agency Compliance
ETL, UL
Laboratory Refrigerator/Freezer Item
Refrigerator
Application - Laboratory Refrigerator/Freezer
High Performance
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Hz
60
Door Material
Glass
Defrost
Cycle
Application
High Performance
Refrigerator/Freezer Type
Refrigerator
Standards
ETL
Refrigerant Type
R-290
Product Type
Lab Refrigerator
Temperature Accuracy Tolerance
+/-1 Degrees C
Includes Alarm
Yes
Interior Material
Steel
Interior Lighting Type
LED
Alarm Type
Temperature
Weight
488 lb
Refrigerator Temperature - Minimum
1 Degrees C
Current
4.5 A
Frequency
60 Hz
Shelf Adjustability
Adjustable
Defrost Method
Cycle
Includes Probe Port
Yes
Caster Configuration
Swivel
Door Exterior Material
Powder Coated Steel
Compressor Speed
3,500 RPM
Door Lock Type
Keyed Lock
Plug Type
NEMA 5-15
Refrigerator Temperature - Maximum
10 Degrees C
Temperature Display
Yes
Door Insulation Material
HDU
Alarm Indicator Type
Audio and Visual
Condenser Type
Hermetic

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer High Performance, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 49 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Overall Depth 34 3/4 in, Overall Height 6 3/4 ft, Overall Width 4 1/2 ft, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Amps 7, Hz 60, Voltage 115V, Color White, Door Hinge Left and Right, Door Type Swing Glass, Door Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.