Zoro Homepage

Refrigerator, Standard Door, 49 cu. ft., 7A

  • Mfr # ABT-HC-SLS-49

  • Zoro # G5420199


product price: $5,524.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
4 1/2 ft
Includes
Magnetic Door Gasket
Overall Height
6 3/4 ft
Overall Depth
34 3/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-SLS-49
Zoro #
G5420199
UPC #
-
Country of Origin
China

Dimensions

Overall Width
4 1/2 ft
Overall Height
6 3/4 ft
Overall Depth
34 3/4 in
Height
79-3/4"
Depth
34-3/4"
Cord Length
7 ft
Width
54"
Refrigerator Interior Depth
24 5/8 in
Probe Port Size
3/8 in
Refrigerator Interior Height
4 3/8 ft
Refrigerator Interior Width
4 ft

Details

Item
Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Features
Microprocessor Temperature Controller
Total Capacity
49 cu ft
Number of Doors
2
Refrigerator Capacity
49 cu ft
Control Type
Microprocessor
Number of Shelves
8
Amps
7
Agency Compliance
c-UL, UL
Type
Standard Door
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Hz
60
Application - Laboratory Refrigerator/Freezer
High Performance
Refrigerator Capacity (Cu.-Ft.)
49 cu ft
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Door Hinge
Right
Application
High Performance
Laboratory Refrigerator/Freezer Item
Refrigerator
Defrost
Cycle
Door Material
Solid
Frequency
60 Hz
Refrigerator Temperature - Maximum
10 Degrees C
Weight
396 lb
Alarm Type
Temperature
Caster Configuration
Swivel
Plug Type
NEMA 5-15
Refrigerator/Freezer Type
Refrigerator
Standards
ETL
Interior Lighting Type
LED
Compressor Speed
3,500 RPM
Product Type
Lab Refrigerator
Refrigerant Type
R-290
Includes Probe Port
Yes
Refrigerator Temperature - Minimum
1 Degrees C
Condenser Type
Hermetic
Temperature Accuracy Tolerance
+/-1 Degrees C
Door Lock Type
Keyed Lock
Alarm Indicator Type
Audio and Visual
Temperature Display
Yes
Interior Material
Steel
Defrost Method
Cycle
Shelf Adjustability
Adjustable
Door Exterior Material
Powder Coated Steel
Current
4.5 A
Includes Alarm
Yes

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer High Performance, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 49 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Overall Depth 34 3/4 in, Overall Height 6 3/4 ft, Overall Width 4 1/2 ft, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Amps 7, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Solid, Door Material Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.