Zoro Homepage

Refrigerator, Standard Door, 69 cu.ft., 10A

  • Mfr # ABT-HC-LS-69

  • Zoro # G5420655


product price: $6,569.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
6 3/4 ft
Includes
Magnetic Door Gasket
Overall Height
6 3/4 ft
Overall Depth
33 1/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-LS-69
Zoro #
G5420655
UPC #
-
Country of Origin
China

Dimensions

Overall Width
6 3/4 ft
Overall Height
6 3/4 ft
Overall Depth
33 1/4 in
Height
79-3/4"
Cord Length
7 ft
Width
81"
Depth
33-1/4"
Refrigerator Interior Width
6 1/4 ft
Refrigerator Interior Height
4 3/8 ft
Probe Port Size
3/8 in
Refrigerator Interior Depth
24 in

Details

Item
Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Sliding Glass
Features
Microprocessor Temperature Controller
Total Capacity
69 cu ft
Number of Doors
3
Refrigerator Capacity
69 cu ft
Control Type
Microprocessor
Number of Shelves
12
Laboratory Refrigerator/Freezer Item
Refrigerator
Amps
10
Type
Standard Door
Door Material
Glass
Refrigerator Capacity (Cu.-Ft.)
69 cu ft
Application
High Performance
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Application - Laboratory Refrigerator/Freezer
High Performance
Door Hinge
Sliding
Defrost
Cycle
Agency Compliance
ETL, UL
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Hz
60
Standards
ETL
Refrigerator Temperature - Minimum
1 Degrees C
Plug Type
NEMA 5-15
Defrost Method
Cycle
Temperature Display
Yes
Door Lock Type
Keyed Lock
Includes Alarm
Yes
Alarm Type
Temperature
Condenser Type
Hermetic
Interior Material
Steel
Caster Configuration
Swivel
Interior Lighting Type
LED
Product Type
Lab Refrigerator
Refrigerant Type
R-290
Current
7.5 A
Weight
688 lb
Door Exterior Material
Powder Coated Steel
Compressor Speed
3,500 RPM
Temperature Accuracy Tolerance
+/-1 Degrees C
Shelf Adjustability
Adjustable
Alarm Indicator Type
Audio and Visual
Frequency
60 Hz
Refrigerator/Freezer Type
Refrigerator
Door Insulation Material
HDU
Includes Probe Port
Yes
Refrigerator Temperature - Maximum
10 Degrees C

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer High Performance, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 69 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Overall Depth 33 1/4 in, Overall Height 6 3/4 ft, Overall Width 6 3/4 ft, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Amps 10, Hz 60, Voltage 115V, Color White, Door Hinge Sliding, Door Type Sliding Glass, Door Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.