Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator, Standard Door, 72 cu.ft., 10A

  • Mfr # ABT-HC-SLS-72

  • Zoro # G5420180


product price: $6,694.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
6 3/4 ft
Includes
Magnetic Door Gasket
Overall Height
6 3/4 ft
Overall Depth
34 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ABT-HC-SLS-72
Zoro #
G5420180
UPC #
-
Country of Origin
China

Dimensions

Overall Width
6 3/4 ft
Overall Height
6 3/4 ft
Overall Depth
34 in
Width
81"
Cord Length
7 ft
Depth
34"
Height
79-3/4"
Refrigerator Interior Depth
24 3/4 in
Probe Port Size
3/8 in
Refrigerator Interior Height
4 3/8 ft
Refrigerator Interior Width
6 1/4 ft

Details

Item
Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Features
Microprocessor Temperature Controller
Total Capacity
72 cu ft
Number of Doors
3
Refrigerator Capacity
72 cu ft
Control Type
Microprocessor
Number of Shelves
12
Door Material
Solid
Application
High Performance
Defrost
Cycle
Refrigerator Capacity (Cu.-Ft.)
72 cu ft
Agency Compliance
c-UL, UL
Laboratory Refrigerator/Freezer Item
Refrigerator
Application - Laboratory Refrigerator/Freezer
High Performance
Type
Standard Door
Hz
60
Refrigerator Temperature Range (C)
34 Degrees to 50 Degrees
Amps
10
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Door Hinge
Right
Refrigerant Type
R-290
Door Lock Type
Keyed Lock
Condenser Type
Hermetic
Interior Lighting Type
LED
Plug Type
NEMA 5-15
Refrigerator Temperature - Minimum
1 Degrees C
Temperature Display
Yes
Product Type
Lab Refrigerator
Includes Probe Port
Yes
Frequency
60 Hz
Standards
ETL
Interior Material
Steel
Alarm Type
Temperature
Refrigerator/Freezer Type
Refrigerator
Includes Alarm
Yes
Shelf Adjustability
Adjustable
Caster Configuration
Swivel
Temperature Accuracy Tolerance
+/-1 Degrees C
Weight
550 lb
Refrigerator Temperature - Maximum
10 Degrees C
Door Exterior Material
Powder Coated Steel
Alarm Indicator Type
Audio and Visual
Defrost Method
Cycle
Current
7.5 A
Compressor Speed
3,500 RPM

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer High Performance, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 72 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Overall Depth 34 in, Overall Height 6 3/4 ft, Overall Width 6 3/4 ft, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Amps 10, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Solid, Door Material Solid, Number of Doors 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.