Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator, Standard Pharmacy Door, 10A

  • Mfr # PH-ABT-HC-69G

  • Zoro # G5418266


product price: $11,231.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
6 3/4 ft
Includes
Magnetic Door Gasket
Overall Height
6 3/4 ft
Overall Depth
33 1/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-ABT-HC-69G
Zoro #
G5418266
UPC #
-
Country of Origin
China

Dimensions

Overall Width
6 3/4 ft
Overall Height
6 3/4 ft
Overall Depth
33 1/4 in
Depth
33-1/4"
Width
81"
Cord Length
7 ft
Height
79-3/4"
Refrigerator Interior Height
4 3/8 ft
Probe Port Size
3/8 in
Refrigerator Interior Width
6 1/4 ft
Refrigerator Interior Depth
24 in

Details

Item
Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Sliding Glass
Features
(2) Additional Shelves for Single Door, (4) Additional Shelves for Double Door
Total Capacity
69 cu ft
Number of Doors
3
Refrigerator Capacity
69 cu ft
Control Type
Microprocessor
Number of Shelves
18
Agency Compliance
c-UL, UL
Type
Standard Pharmacy Door
Defrost
Cycle
Application
Pharmacy
Door Material
Glass
Refrigerator Capacity (Cu.-Ft.)
69 cu ft
Refrigerator Temperature Range (F)
36 Degrees to 46 Degrees
Hz
60
Amps
10
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Application - Laboratory Refrigerator/Freezer
Pharmacy
Refrigerator Temperature Range (C)
2 Degrees to 8 Degrees
Laboratory Refrigerator/Freezer Item
Refrigerator
Door Hinge
Sliding
Refrigerator Temperature - Minimum
2 Degrees C
Temperature Accuracy Tolerance
+/-1 Degrees C
Defrost Method
Cycle
Condenser Type
Hermetic
Frequency
60 Hz
Refrigerant Type
R-290
Door Exterior Material
Powder Coated Steel
Plug Type
NEMA 5-15
Refrigerator/Freezer Type
Refrigerator
Caster Configuration
Swivel
Interior Material
Steel
Alarm Type
Temperature
Standards
ETL
Includes Probe Port
Yes
Weight
688 lb
Temperature Display
Yes
Interior Lighting Type
LED
Alarm Indicator Type
Audio and Visual
Shelf Adjustability
Adjustable
Includes Alarm
Yes
Refrigerator Temperature - Maximum
7 Degrees C
Compressor Speed
3,500 RPM
Product Type
Lab Refrigerator
Current
7.5 A
Includes Battery Back-Up
Yes
Door Lock Type
Keyed Lock

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 69 cu ft, Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees , Overall Depth 33 1/4 in, Overall Height 6 3/4 ft, Overall Width 6 3/4 ft, Defrost Cycle, Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees , Amps 10, Hz 60, Voltage 115V, Color White, Door Hinge Sliding, Door Type Sliding Glass, Door Material Glass, Number of Doors 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.