Zoro Homepage

Refrigerator, Standard Pharmacy Door, 6A

  • Mfr # PH-ABT-HC-S12S

  • Zoro # G5418220


product price: $3,298.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Overall Width
25 in
Includes
Magnetic Door Gasket
Overall Height
5 1/2 ft
Overall Depth
29 3/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-ABT-HC-S12S
Zoro #
G5418220
UPC #
-
Country of Origin
China

Dimensions

Overall Width
25 in
Overall Height
5 1/2 ft
Overall Depth
29 3/4 in
Width
25"
Height
63-3/4"
Depth
29-3/4"
Cord Length
7 ft
Probe Port Size
3/8 in
Refrigerator Interior Height
36 1/4 in
Refrigerator Interior Width
19 3/4 in
Refrigerator Interior Depth
19 1/4 in

Details

Item
Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Features
Microprocessor Temperature Controller
Total Capacity
12 cu ft
Number of Doors
1
Refrigerator Capacity
12 cu ft
Control Type
Microprocessor
Number of Shelves
3
Application
Pharmacy
Type
Standard Pharmacy Door
Agency Compliance
c-UL, UL
Amps
6
Application - Laboratory Refrigerator/Freezer
Pharmacy
Door Hinge
Right
Refrigerator Temperature Range (F)
36 Degrees to 46 Degrees
Laboratory Refrigerator/Freezer Item
Refrigerator
Refrigerator Temperature Range (C)
2 Degrees to 8 Degrees
Hz
60
Door Material
Solid
Refrigerator Capacity (Cu.-Ft.)
12 cu ft
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Defrost
Cycle
Defrost Method
Cycle
Interior Material
Steel
Includes Alarm
Yes
Includes Probe Port
Yes
Temperature Accuracy Tolerance
+/-1 Degrees C
Compressor Speed
3,500 RPM
Refrigerant Type
R-290
Alarm Type
Temperature
Door Insulation Material
HDU
Refrigerator/Freezer Type
Refrigerator
Current
3 A
Plug Type
NEMA 5-15
Refrigerator Temperature - Minimum
2 Degrees C
Refrigerator Temperature - Maximum
7 Degrees C
Door Lock Type
Keyed Lock
Condenser Type
Hermetic
Temperature Display
Yes
Standards
ETL
Caster Configuration
Swivel
Frequency
60 Hz
Interior Lighting Type
LED
Product Type
Lab Refrigerator
Door Exterior Material
Powder Coated Steel
Weight
187 lb
Shelf Adjustability
Adjustable
Alarm Indicator Type
Audio and Visual

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 12 cu ft, Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees , Overall Depth 29 3/4 in, Overall Height 5 1/2 ft, Overall Width 25 in, Defrost Cycle, Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees , Amps 6, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Solid, Door Material Solid, Number of Doors 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.