Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator, Swing Glass, 12 cu. ft., 6A

  • Mfr # PH-ABT-HC-12G

  • Zoro # G5418406


product price: $4,710.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Overall Width
25 in
Includes
Magnetic Door Gasket
Overall Height
5 1/2 ft
Overall Depth
29 3/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PH-ABT-HC-12G
Zoro #
G5418406
UPC #
-
Country of Origin
China

Dimensions

Overall Width
25 in
Overall Height
5 1/2 ft
Overall Depth
29 3/4 in
Depth
29-3/4"
Width
25"
Height
63-3/4"
Cord Length
6 ft
Refrigerator Interior Width
19 3/4 in
Refrigerator Interior Depth
19 1/4 in
Refrigerator Interior Height
36 1/4 in
Probe Port Size
3/8 in

Details

Item
Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Glass
Features
(2) Additional Shelves for Single Door, (4) Additional Shelves for Double Door, Microprocessor Temperature Controller
Total Capacity
12 cu ft
Number of Doors
1
Refrigerator Capacity
12 cu ft
Control Type
Microprocessor
Number of Shelves
5
Application
Pharmacy
Door Hinge
Right
Refrigerator Temperature Range (C)
2 Degrees to 8 Degrees
Agency Compliance
c-UL, UL
Laboratory Refrigerator/Freezer Item
Refrigerator
Defrost
Cycle
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Application - Laboratory Refrigerator/Freezer
Pharmacy
Refrigerator Temperature Range (F)
36 Degrees to 46 Degrees
Amps
6
Refrigerator Capacity (Cu.-Ft.)
12 cu ft
Type
Standard Pharmacy Door
Hz
60
Door Material
Glass
Refrigerant Type
R-290
Shelf Adjustability
Adjustable
Door Lock Type
Keyed Lock
Temperature Display
Yes
Plug Type
NEMA 5-15
Caster Configuration
Swivel
Door Exterior Material
Powder Coated Steel
Weight
218 lb
Alarm Indicator Type
Audio and Visual
Standards
ETL
Includes Probe Port
Yes
Includes Alarm
Yes
Refrigerator/Freezer Type
Refrigerator
Condenser Type
Hermetic
Temperature Accuracy Tolerance
+/-1 Degrees C
Current
3 A
Refrigerator Temperature - Maximum
7 Degrees C
Interior Material
Steel
Includes Battery Back-Up
Yes
Interior Lighting Type
LED
Compressor Speed
3,500 RPM
Refrigerator Temperature - Minimum
2 Degrees C
Frequency
60 Hz
Alarm Type
Temperature
Product Type
Lab Refrigerator
Defrost Method
Cycle

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 12 cu ft, Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees , Overall Depth 29 3/4 in, Overall Height 5 1/2 ft, Overall Width 25 in, Defrost Cycle, Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees , Amps 6, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Glass, Door Material Glass, Number of Doors 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.