Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator, Swing Glass, 12 cu. ft., 6A

  • Mfr # PH-ABT-HC-S12G

  • Zoro # G5418239


product price: $3,298.99
/ea
Additional $210.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
25 in
Includes
Magnetic Door Gasket
Overall Height
5 1/2 ft
Overall Depth
29 3/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-ABT-HC-S12G
Zoro #
G5418239
UPC #
-
Country of Origin
China

Dimensions

Overall Width
25 in
Overall Height
5 1/2 ft
Overall Depth
29 3/4 in
Cord Length
6 ft
Depth
29-3/4"
Width
25"
Height
63-3/4"
Refrigerator Interior Width
19 3/4 in
Probe Port Size
3/8 in
Refrigerator Interior Depth
19 1/4 in
Refrigerator Interior Height
36 1/4 in

Details

Item
Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Glass
Features
Microprocessor Temperature Controller
Total Capacity
12 cu ft
Number of Doors
1
Refrigerator Capacity
12 cu ft
Control Type
Microprocessor
Number of Shelves
3
Defrost
Cycle
Agency Compliance
ETL, UL
Refrigerator Temperature Range (C)
2 Degrees to 8 Degrees
Laboratory Refrigerator/Freezer Item
Refrigerator
Application - Laboratory Refrigerator/Freezer
Pharmacy
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Refrigerator Capacity (Cu.-Ft.)
12 cu ft
Door Hinge
Right
Refrigerator Temperature Range (F)
36 Degrees to 46 Degrees
Hz
60
Application
Pharmacy
Type
Standard Pharmacy Door
Amps
6
Door Material
Glass
Weight
218 lb
Refrigerator Temperature - Minimum
2 Degrees C
Frequency
60 Hz
Door Lock Type
Keyed Lock
Product Type
Lab Refrigerator
Refrigerator Temperature - Maximum
7 Degrees C
Defrost Method
Cycle
Refrigerant Type
R-290
Includes Probe Port
Yes
Temperature Display
Yes
Includes Alarm
Yes
Interior Material
Steel
Temperature Accuracy Tolerance
+/-1 Degrees C
Interior Lighting Type
LED
Door Exterior Material
Powder Coated Steel
Standards
ETL
Current
3 A
Compressor Speed
3,500 RPM
Door Insulation Material
HDU
Refrigerator/Freezer Type
Refrigerator
Alarm Indicator Type
Audio and Visual
Caster Configuration
Swivel
Alarm Type
Temperature
Condenser Type
Hermetic
Plug Type
NEMA 5-15
Shelf Adjustability
Adjustable

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 12 cu ft, Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees , Overall Depth 29 3/4 in, Overall Height 5 1/2 ft, Overall Width 25 in, Defrost Cycle, Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees , Amps 6, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Glass, Door Material Glass, Number of Doors 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.