Zoro Homepage

Refrigerator, Swing Glass, 26 cu. ft., 6A

  • Mfr # PH-ABT-HC-26G

  • Zoro # G5418345


product price: $6,034.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Overall Width
28 3/8 in
Includes
Magnetic Door Gasket
Overall Height
6 3/4 ft
Overall Depth
36 1/2 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-ABT-HC-26G
Zoro #
G5418345
UPC #
-
Country of Origin
China

Dimensions

Overall Width
28 3/8 in
Overall Height
6 3/4 ft
Overall Depth
36 1/2 in
Depth
36-1/2"
Height
79-3/4"
Width
28-3/8"
Cord Length
6 ft
Refrigerator Interior Height
4 3/8 ft
Refrigerator Interior Width
23 3/4 in
Probe Port Size
3/8 in
Refrigerator Interior Depth
28 in

Details

Item
Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Glass
Features
(2) Additional Shelves for Single Door, (4) Additional Shelves for Double Door, Microprocessor Temperature Controller
Total Capacity
26 cu ft
Number of Doors
1
Refrigerator Capacity
26 cu ft
Control Type
Microprocessor
Number of Shelves
6
Door Hinge
Right
Door Material
Glass
Laboratory Refrigerator/Freezer Item
Refrigerator
Hz
60
Type
Standard Pharmacy Door
Refrigerator Temperature Range (F)
36 Degrees to 46 Degrees
Amps
6
Agency Compliance
c-UL, UL
Application
Pharmacy
Refrigerator Temperature Range (C)
2 Degrees to 8 Degrees
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Defrost
Cycle
Application - Laboratory Refrigerator/Freezer
Pharmacy
Refrigerator Capacity (Cu.-Ft.)
26 cu ft
Interior Lighting Type
LED
Defrost Method
Cycle
Shelf Adjustability
Adjustable
Temperature Display
Yes
Includes Alarm
Yes
Standards
ETL
Condenser Type
Hermetic
Door Exterior Material
Powder Coated Steel
Refrigerator/Freezer Type
Refrigerator
Compressor Speed
3,500 RPM
Alarm Type
Temperature
Current
3 A
Refrigerant Type
R-290
Weight
315 lb
Includes Battery Back-Up
Yes
Includes Probe Port
Yes
Frequency
60 Hz
Interior Material
Steel
Product Type
Lab Refrigerator
Alarm Indicator Type
Audio and Visual
Refrigerator Temperature - Minimum
2 Degrees C
Caster Configuration
Swivel
Plug Type
NEMA 5-15
Door Lock Type
Keyed Lock
Refrigerator Temperature - Maximum
7 Degrees C
Temperature Accuracy Tolerance
+/-1 Degrees C

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 26 cu ft, Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees , Overall Depth 36 1/2 in, Overall Height 6 3/4 ft, Overall Width 28 3/8 in, Defrost Cycle, Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees , Amps 6, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Glass, Door Material Glass, Number of Doors 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.