Refrigerator, Swing Glass Door, 16 cu. Ft.

  • Mfr # PH-ABT-HC-S16G

  • Zoro # G5418211


product price: $2,971.98
/ea
Additional $210.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
25 in
Includes
Magnetic Door Gasket
Overall Height
6 5/8 ft
Overall Depth
29 3/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-ABT-HC-S16G
Zoro #
G5418211
UPC #
-
Country of Origin
China

Dimensions

Overall Width
25 in
Overall Height
6 5/8 ft
Overall Depth
29 3/4 in
Width
25"
Height
77"
Depth
29-3/4"
Cord Length
6 ft
Refrigerator Interior Height
4 ft
Refrigerator Interior Depth
19 1/2 in
Refrigerator Interior Width
20 in
Probe Port Size
3/8 in

Details

Item
Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Glass
Features
Microprocessor Temperature Controller
Total Capacity
16 cu ft
Number of Doors
1
Refrigerator Capacity
16 cu ft
Control Type
Microprocessor
Number of Shelves
3
Type
Select Pharmacy Door
Amps
6
Laboratory Refrigerator/Freezer Item
Refrigerator
Application
Pharmacy
Refrigerator Temperature Range (F)
36 Degrees to 46 Degrees
Door Hinge
Right
Defrost
Cycle
Refrigerator Temperature Range (C)
2 Degrees to 8 Degrees
Refrigerator Capacity (Cu.-Ft.)
16 cu ft
Application - Laboratory Refrigerator/Freezer
Pharmacy
Hz
60
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Door Material
Glass
Agency Compliance
ETL, UL
Shelf Adjustability
Adjustable
Interior Lighting Type
LED
Refrigerator/Freezer Type
Refrigerator
Door Insulation Material
HDU
Frequency
60 Hz
Refrigerator Temperature - Minimum
2 Degrees C
Door Lock Type
Keyed Lock
Includes Alarm
Yes
Alarm Type
Temperature
Caster Configuration
Swivel
Compressor Speed
3,500 RPM
Current
3 A
Refrigerant Type
R-290
Refrigerator Temperature - Maximum
7 Degrees C
Temperature Accuracy Tolerance
+/-1 Degrees C
Interior Material
Steel
Plug Type
NEMA 5-15
Temperature Display
Yes
Condenser Type
Hermetic
Includes Probe Port
Yes
Alarm Indicator Type
Audio and Visual
Standards
ETL
Defrost Method
Cycle
Door Exterior Material
Powder Coated Steel
Product Type
Lab Refrigerator
Weight
243 lb

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 16 cu ft, Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees , Overall Depth 29 3/4 in, Overall Height 6 5/8 ft, Overall Width 25 in, Defrost Cycle, Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees , Amps 6, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Glass, Door Material Glass, Number of Doors 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.