Zoro Homepage

Refrigerator, Three Glass, 72 cu. ft., 10A

  • Mfr # PH-ABT-HC-72G

  • Zoro # G5418257


product price: $11,901.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
6 3/4 ft
Includes
Magnetic Door Gasket
Overall Height
6 3/4 ft
Overall Depth
34 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-ABT-HC-72G
Zoro #
G5418257
UPC #
-
Country of Origin
China

Dimensions

Overall Width
6 3/4 ft
Overall Height
6 3/4 ft
Overall Depth
34 in
Depth
34"
Cord Length
7 ft
Height
79-3/4"
Width
81"
Refrigerator Interior Width
6 1/4 ft
Probe Port Size
3/8 in
Refrigerator Interior Height
4 3/8 ft
Refrigerator Interior Depth
24 3/4 in

Details

Item
Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Glass
Features
(2) Additional Shelves for Single Door, (4) Additional Shelves for Double Door, Microprocessor Temperature Controller
Total Capacity
72 cu ft
Number of Doors
3
Refrigerator Capacity
72 cu ft
Control Type
Microprocessor
Number of Shelves
18
Hz
60
Amps
10
Application - Laboratory Refrigerator/Freezer
Pharmacy
Type
Select Pharmacy Door
Refrigerator Temperature Range (F)
36 Degrees to 46 Degrees
Laboratory Refrigerator/Freezer Item
Refrigerator
Refrigerator Capacity (Cu.-Ft.)
72 cu ft
Door Hinge
Sliding
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Defrost
Cycle
Application
Pharmacy
Agency Compliance
ETL, UL
Door Material
Glass
Refrigerator Temperature Range (C)
2 Degrees to 8 Degrees
Standards
ETL
Refrigerator Temperature - Maximum
7 Degrees C
Shelf Adjustability
Adjustable
Temperature Display
Yes
Compressor Speed
3,500 RPM
Door Lock Type
Keyed Lock
Temperature Accuracy Tolerance
+/-1 Degrees C
Door Exterior Material
Powder Coated Steel
Frequency
60 Hz
Refrigerator Temperature - Minimum
2 Degrees C
Caster Configuration
Swivel
Plug Type
NEMA 5-15
Current
7.5 A
Condenser Type
Hermetic
Includes Battery Back-Up
Yes
Alarm Type
Temperature
Alarm Indicator Type
Audio and Visual
Refrigerant Type
R-290
Refrigerator/Freezer Type
Refrigerator
Interior Material
Steel
Weight
693 lb
Defrost Method
Cycle
Product Type
Lab Refrigerator
Includes Probe Port
Yes
Interior Lighting Type
LED
Includes Alarm
Yes

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 72 cu ft, Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees , Overall Depth 34 in, Overall Height 6 3/4 ft, Overall Width 6 3/4 ft, Defrost Cycle, Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees , Amps 10, Hz 60, Voltage 115V, Color White, Door Hinge Sliding, Door Type Swing Glass, Door Material Glass, Number of Doors 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.