Zoro Homepage

Refrigerator, Three Solid, 72 cu. ft., 10A

  • Mfr # PH-ABT-HC-72S

  • Zoro # G5418248


product price: $11,353.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
6 3/4 ft
Includes
Magnetic Door Gasket
Overall Height
6 3/4 ft
Overall Depth
34 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-ABT-HC-72S
Zoro #
G5418248
UPC #
-
Country of Origin
China

Dimensions

Overall Width
6 3/4 ft
Overall Height
6 3/4 ft
Overall Depth
34 in
Cord Length
7 ft
Height
79-3/4"
Width
81"
Depth
34"
Probe Port Size
3/8 in
Refrigerator Interior Width
6 1/4 ft
Refrigerator Interior Depth
24 3/4 in
Refrigerator Interior Height
4 3/8 ft

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 72 cu ft, Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees , Overall Depth 34 in, Overall Height 6 3/4 ft, Overall Width 6 3/4 ft, Defrost Cycle, Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees , Amps 10, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Solid, Door Material Solid, Number of Doors 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.