Zoro Homepage

Refrigerator, Two Glass Door, 33 cu.ft., 6A

  • Mfr # PH-ABT-HC-33G

  • Zoro # G5418327


product price: $7,734.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
39 5/8 in
Includes
Magnetic Door Gasket
Overall Height
6 3/4 ft
Overall Depth
33 1/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-ABT-HC-33G
Zoro #
G5418327
UPC #
-
Country of Origin
China

Dimensions

Overall Width
39 5/8 in
Overall Height
6 3/4 ft
Overall Depth
33 1/4 in
Depth
33-1/4"
Height
79-3/4"
Cord Length
7 ft
Width
39-5/8"
Probe Port Size
3/8 in
Refrigerator Interior Width
34 1/4 in
Refrigerator Interior Depth
23 3/4 in
Refrigerator Interior Height
4 3/8 ft

Details

Item
Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Sliding Glass
Features
(2) Additional Shelves for Single Door, (4) Additional Shelves for Double Door, Microprocessor Temperature Controller
Total Capacity
33 cu ft
Number of Doors
2
Refrigerator Capacity
33 cu ft
Control Type
Microprocessor
Number of Shelves
12
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Application - Laboratory Refrigerator/Freezer
Pharmacy
Refrigerator Capacity (Cu.-Ft.)
33 cu ft
Refrigerator Temperature Range (F)
36 Degrees to 46 Degrees
Type
Standard Pharmacy Door
Amps
6
Laboratory Refrigerator/Freezer Item
Refrigerator
Door Material
Glass
Defrost
Cycle
Application
Pharmacy
Refrigerator Temperature Range (C)
2 Degrees to 8 Degrees
Agency Compliance
ETL, UL
Door Hinge
Sliding
Hz
60
Interior Lighting Type
LED
Alarm Type
Temperature
Refrigerator Temperature - Maximum
7 Degrees C
Refrigerant Type
R-290
Shelf Adjustability
Adjustable
Door Exterior Material
Powder Coated Steel
Caster Configuration
Swivel
Alarm Indicator Type
Audio and Visual
Frequency
60 Hz
Temperature Display
Yes
Standards
ETL
Condenser Type
Hermetic
Defrost Method
Cycle
Includes Battery Back-Up
Yes
Interior Material
Steel
Temperature Accuracy Tolerance
+/-1 Degrees C
Current
4.5 A
Weight
369 lb
Includes Alarm
Yes
Plug Type
NEMA 5-15
Includes Probe Port
Yes
Compressor Speed
3,500 RPM
Product Type
Lab Refrigerator
Door Lock Type
Keyed Lock
Refrigerator/Freezer Type
Refrigerator
Refrigerator Temperature - Minimum
2 Degrees C

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 33 cu ft, Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees , Overall Depth 33 1/4 in, Overall Height 6 3/4 ft, Overall Width 39 5/8 in, Defrost Cycle, Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees , Amps 6, Hz 60, Voltage 115V, Color White, Door Hinge Sliding, Door Type Sliding Glass, Door Material Glass, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.