Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator, Two Glass Door, 47 cu.ft., 7A

  • Mfr # PH-ABT-HC-47G

  • Zoro # G5418290


product price: $8,868.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
4 1/2 ft
Includes
Magnetic Door Gasket
Overall Height
6 3/4 ft
Overall Depth
33 1/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-ABT-HC-47G
Zoro #
G5418290
UPC #
-
Country of Origin
China

Dimensions

Overall Width
4 1/2 ft
Overall Height
6 3/4 ft
Overall Depth
33 1/4 in
Width
54"
Cord Length
7 ft
Depth
33-1/4"
Height
79-3/4"
Refrigerator Interior Width
4 ft
Refrigerator Interior Depth
23 in
Probe Port Size
3/8 in
Refrigerator Interior Height
4 3/8 ft

Details

Item
Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Sliding Glass
Features
(2) Additional Shelves for Single Door, (4) Additional Shelves for Double Door
Total Capacity
47 cu ft
Number of Doors
2
Refrigerator Capacity
47 cu ft
Control Type
Microprocessor
Number of Shelves
12
Agency Compliance
c-UL, UL
Hz
60
Defrost
Cycle
Refrigerator Temperature Range (C)
2 Degrees to 8 Degrees
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Type
Standard Pharmacy Door
Door Material
Glass
Door Hinge
Sliding
Refrigerator Capacity (Cu.-Ft.)
47 cu ft
Application
Pharmacy
Application - Laboratory Refrigerator/Freezer
Pharmacy
Refrigerator Temperature Range (F)
36 Degrees to 46 Degrees
Amps
7
Laboratory Refrigerator/Freezer Item
Refrigerator
Temperature Display
Yes
Includes Probe Port
Yes
Temperature Accuracy Tolerance
+/-1 Degrees C
Refrigerator Temperature - Maximum
7 Degrees C
Interior Lighting Type
LED
Weight
458 lb
Standards
ETL
Includes Battery Back-Up
Yes
Alarm Indicator Type
Audio and Visual
Refrigerator Temperature - Minimum
2 Degrees C
Frequency
60 Hz
Plug Type
NEMA 5-15
Caster Configuration
Swivel
Compressor Speed
3,500 RPM
Product Type
Lab Refrigerator
Condenser Type
Hermetic
Refrigerant Type
R-290
Refrigerator/Freezer Type
Refrigerator
Includes Alarm
Yes
Door Lock Type
Keyed Lock
Shelf Adjustability
Adjustable
Interior Material
Steel
Current
4.5 A
Door Exterior Material
Powder Coated Steel
Defrost Method
Cycle
Alarm Type
Temperature

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 47 cu ft, Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees , Overall Depth 33 1/4 in, Overall Height 6 3/4 ft, Overall Width 4 1/2 ft, Defrost Cycle, Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees , Amps 7, Hz 60, Voltage 115V, Color White, Door Hinge Sliding, Door Type Sliding Glass, Door Material Glass, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.