Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator, Two Solid Door, 36 cu.ft., 9A

  • Mfr # PH-ABT-HC-S36S

  • Zoro # G5418135


product price: $5,121.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
39 5/8 in
Includes
Magnetic Door Gasket
Overall Height
6 3/4 ft
Overall Depth
34 3/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-ABT-HC-S36S
Zoro #
G5418135
UPC #
-
Country of Origin
China

Dimensions

Overall Width
39 5/8 in
Overall Height
6 3/4 ft
Overall Depth
34 3/4 in
Depth
34-3/4"
Height
79-3/4"
Width
39-5/8"
Cord Length
7 ft
Refrigerator Interior Height
4 3/8 ft
Refrigerator Interior Depth
23 5/8 in
Refrigerator Interior Width
34 7/8 in
Probe Port Size
3/8 in

Details

Item
Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Features
Microprocessor Temperature Controller
Total Capacity
36 cu ft
Number of Doors
2
Refrigerator Capacity
36 cu ft
Control Type
Microprocessor
Number of Shelves
8
Application - Laboratory Refrigerator/Freezer
Pharmacy
Application
Pharmacy
Amps
9
Type
Standard Pharmacy Door
Hz
60
Door Material
Solid
Door Hinge
Right
Agency Compliance
c-UL, UL
Defrost
Cycle
Laboratory Refrigerator/Freezer Item
Refrigerator
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Refrigerator Temperature Range (C)
2 Degrees to 8 Degrees
Refrigerator Temperature Range (F)
36 Degrees to 46 Degrees
Refrigerator Capacity (Cu.-Ft.)
36 cu ft
Interior Lighting Type
LED
Alarm Indicator Type
Audio and Visual
Includes Probe Port
Yes
Interior Material
Steel
Temperature Display
Yes
Standards
ETL
Refrigerant Type
R-290
Frequency
60 Hz
Includes Alarm
Yes
Product Type
Lab Refrigerator
Alarm Type
Temperature
Caster Configuration
Swivel
Plug Type
NEMA 5-15
Condenser Type
Hermetic
Refrigerator Temperature - Maximum
7 Degrees C
Shelf Adjustability
Adjustable
Defrost Method
Cycle
Refrigerator Temperature - Minimum
2 Degrees C
Door Lock Type
Keyed Lock
Refrigerator/Freezer Type
Refrigerator
Compressor Speed
3,500 RPM
Current
4.5 A
Temperature Accuracy Tolerance
+/-1 Degrees C
Weight
310 lb
Door Exterior Material
Powder Coated Steel

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 36 cu ft, Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees , Overall Depth 34 3/4 in, Overall Height 6 3/4 ft, Overall Width 39 5/8 in, Defrost Cycle, Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees , Amps 9, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Solid, Door Material Solid, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.